Shop All Candles
More Than A Candle
More Than A Candle CPP8J 8 oz Jelly Jar Soy Candle; Caramel Pecan Pie
Mfr # CPP8J
Zoro # G503693850
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand More Than A Candle
- MFR # CPP8J
- Zoro # G503693850
- UPC # 643710949216
- Country of Origin United States
- Category Candles
Description
Burn time is approximately 35-40 hours depending on air currents in the home or office. All of our candles are made with 100% soy wax, and 100% braided cotton wicks with no lead! Our soy candles are made from soybeans and are completely biodegradable. They are renewable, sustainable, environmentally friendly, and biodegradable, water-soluble. Since the melting point for soy wax is relatively lower than petroleum or beeswax, they are longer lasting and have a cooler burn. Always burn candles in areas free from drafts. Never leave your candle unattended.
Specifications- Flavour: Caramel Pecan Pie
- Size: 8 oz
- Dimension: 3.88" H x 2.75" W x 2.75" L
- Weight: 10 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (122083)
- BOSS Chair, 27"L47"H, Loop, LeatherSeat (B7641)
- OFFICESOURCE Conference/Multi-Purpose Tables Mobile Lectern (PL216ES)
- TRUE COLORS True Color Beige Wash Cloths , 12PK (WASH-BEIGE)
- MORE THAN A CANDLE More Than A Candle LDV16M 16 oz Mason Jar Soy Candle; Lavender Vanilla (LDV16M)
- MORE THAN A CANDLE More Than A Candle CRC16M 16 oz Mason Jar Soy Candle; Carrot Cake (CRC16M)
- MORE THAN A CANDLE More Than A Candle BRF16M 16 oz Mason Jar Soy Candle; Bear Farts (BRF16M)
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- MORE THAN A CANDLE More Than A Candle HAP8J 8 oz Jelly Jar Soy Candle; Hot Apple Pie (HAP8J)
- MORE THAN A CANDLE More Than A Candle BRF8J 8 oz Jelly Jar Soy Candle; Bear Farts (BRF8J)
- CREATIVE CONVERTING 347184 Iridescent Spiral Candles, 24PK (286BCNDLIRDS)
- More Than A Candle Candles