Shop All Paper Towels
Morcon Tissue
Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK
Mfr # 400RY
Zoro # G601860390
product price: $58.29
/pk 6, $9.72/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color Kraft
- Sheet Width 8 in
- Sheet Length 800 ft
- Roll Dia. 8"
Product Information
- Brand Morcon Tissue
- MFR # 400RY
- Zoro # G601860390
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 8 in |
Sheet Length | 800 ft |
Roll Dia. | 8" |
Roll Length | 800 ft |
Core Dia. | 2 in |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | Kraft |
Number of Sheets | Continuous Roll |
Ply | 1 |
Material | Paper |
Container Type | Roll |
Uses Dispenser | Y-Notch Dispensers |
Features | Y-Notch |
Application | General Purpose; Hand Washing; Washrooms |
Scent | Unscented |
Description
Our high capacity 800 ft controlled roll towel reduces maintenance and offers the quality and strength needed to provide a satisfactory hand-drying experience. Ideal for high traffic areas such as schools, universities, stadiums, and festivals, the controlled roll towel offers a slower dispensing time which has been proven to reduce waste, which translates to cost savings.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVZ2)
- BLACK SWAN Brush In Cap - Plastic Handle 3/4" wide (11060)
- SPIC & SPAN Spic And Span Dilutable Liquid Cleaner (00171)
- GOJO Wet Towels, Citrus, 12.25 inL, 10.5 inW (6380-04)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (400WY)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, White, 6 PK (VT8010)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (300RI)
- MORCON TISSUE Valay Multi-Fold Towels, 1-Ply, 9.05 x 9.25, White, 250 Towels, 16PK (VT1106)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (VW444)
- MORCON TISSUE Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (300WI)
- SOFIDEL AMERICA , PAPER, KITCHEN, TOWEL, WH (410131)
- Morcon Tissue Paper Towels