Shop All Disposable Napkins
Morcon Paper
Interfold Napkins, 1-Ply, White, 6 1/2 x 10.0625, PK6000
Mfr # 4545VN
Zoro # G4577579
original price:
$35.75
7% off
new price: $33.19
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Napkin Fold Type Interfold
- Napkin Style Interfold
- Ply 1
- Material Paper
Product Information
- Brand Morcon Paper
- MFR # 4545VN
- Zoro # G4577579
- UPC # 54867001298
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Length | 8.25" |
Width | 6.5" |
Folded Depth | 5" |
Details
Item | Napkins |
Color | White |
Napkin Fold Type | Interfold |
Napkin Style | Interfold |
Ply | 1 |
Material | Paper |
Pack Count | 6000 |
Description
Morcon Paper Interfold Napkins, 1-Ply, White, 6 1/2 x 10.0625, 6000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Biscuit/Brownie Pan (2105-960)
- FRENCHS French's Worcestershire Sauce 5 oz. Bottle, PK12 (01302)
- BUNN Dispense Tube KitTank To Sol (41499.1001)
- VOLLRATH 24 x 16-1/2" Electric Flat Top Griddle, 220V, Single Phase (40716)
- MORCON PAPER Dispenser Napkins, Interfolded, 2-Ply, 6 1/2 x 8 1/4, Kraft, PK6000 (5000VN)
- MORCON PAPER Dinner Napkins, 2-Ply, White, 14 1/2 x 16 1/2, PK3000 (3466)
- MORCON PAPER Dinner Napkins, 1-Ply, 17 x 17, White, PK3000 (MOR 1717)
- MORCON PAPER Lunch Napkin, 1/4 Fold, 1 Ply, 11" x 13", White, PK6000 (MOR 1250)
- DIXIE ULTRA Napkin Brown 2-Ply 6.5 X 9.85 24PK (GPC32019)
- GEN Dinner Napkins, 2-Ply, 14.50"W x 16.50"D, White, PK3000 (GEN15X17DIN)
- CREATIVE CONVERTING Wild One Woodland Animals Napkins, 6.5", 192PK (343947)
- Morcon Paper Disposable Napkins