Shop All Bathroom Safety Bars and Chairs
Mor-Medical International
Mor Medical International Deluxe Shower Commode Chair, Removable Soft Seat, 710 lb. Capacity
Mfr # DNE-710-4L
Zoro # G708654564
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mor-Medical International
- MFR # DNE-710-4L
- Zoro # G708654564
- UPC # 850011000000
- Country of Origin United States
- Category Bathroom Safety Bars and Chairs
Description
Seamless infection control patented design exclusively by mor-medical bariatric shower 30in commode chair. Mobile shower / commode chair bedside toilet / commode shower seat toilet safety frame elevated toilet seat advantages and features: seamless infection control design vinyl strap navy blue back easier to clean and disinfect seamless structural frame no problematic fittings-connectors no fittings connectors to break or replace no fittings connectors to fail and potentially cause a patient to fall lap belt deluxe sealed foam open front soft seat removable 7 in quart commode pail with handle 4? twin all locking casters, 710 lbs wt capacity rolls over standard toilets and ada approved toilets without pail new era design saves on the avg. 30% freight from our competitors 30? internal width, open front removable soft seat limited lifetime warranty frame: limited lifetime | wheels, seat, footrest, back strap, and pail: 6 months unassembled, instructions included in shipment new era infection control design specifications: internal width: 30in external width: 33 1/2in seat width: 16 3/4in seat depth: 16 3/4in top of seat to below backrest: 4 1/2in top of seat to top of arm: 7in top of seat to top of back: 18 1/2in top of seat to floor height: 22 1/2in overall height: 41in overall depth: 20in weight capacity: 710 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- MOEN Tension 5' Shower Rod Satin Stainless Steel (52-5-SS)
- PRO PRODUCTS 30 Gallon Injection Feed Tank (265057-I)
- METROPOLITAN Dual Handle 8" to 16" Mount, 3 Hole KS4461BX 8" Widespread Lavatory Faucet w, Polished chrome (KS4461BX)
- MOR-MEDICAL INTERNATIONAL Mor Medical International Deluxe Shower Commode Chair, Slideout Footrest, 385 lb. Capacity (DNE-385-3TWL-SF)
- MOEN 42" L, Peened, Stainless Steel, Concealed Screw 42" Grab Bar Peened Stai, Peened Stainless Steel (R8742P)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814127)
- KOHLER 20-7/16" L, Purist, Metal, Purist 18" Grab Bar (11892-S)
- BOBRICK 25-1/2" L, 304 Stainless Steel, B5193 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5193)
- MANHATTAN 18-13/16" L, Contemporary, Brass, Grab Bar, Polished Brass (DR414162)
- Mor-Medical International Bathroom Safety Bars and Chairs