Mooreco

Workstation Desk, 24" D, 72" W, 29" H, Teak, PVC (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Desks

Key Features

  • Promotion Restriction Not eligible for promotion
  • Type LX Workstation
  • Overall Width 72 in
  • Overall Depth 24 in
  • Overall Height 29 in
See all product information

Product Information

  • Brand Mooreco
  • MFR # 89844
  • Zoro # G8543044
  • UPC #
    717641898445
  • Country of Origin Taiwan, Province of China
  • Category Desks

Dimensions

Overall Width 72 in
Overall Depth 24 in
Overall Height 29 in
Height 29"
Width 72"

Description

Computer Workstation, Frame Color Black, Number of Drawers 0, Number of Pedestals 1, Overall Depth 24 in, Overall Height 29 in, Overall Width 72 in, Pedestal Location Right, Standards TAA Compliant, Assembly Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products