Shop All Desks
This Product is Discontinued
Mooreco
Workstation Desk, 24" D, 48" W, 29" H, Gray, PVC (Discontinued)
Mfr # 90106
Zoro # G7603863
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type LX Workstation
- Overall Width 48 in
- Overall Depth 24 in
- Overall Height 29 in
- Color Gray
Product Information
Dimensions
Overall Width | 48 in |
Overall Depth | 24 in |
Overall Height | 29 in |
Width | 48" |
Height | 29" |
Details
Type | LX Workstation |
Item | Computer Workstation |
Color | Gray |
Material | PVC |
Number of Drawers | 0 |
Pedestal Style | Full |
Handle | No |
Series | LX Series |
Pedestal Location | Right |
Number of Pedestals | 1 |
Keyboard Shelf | Yes |
Base Material | Steel and Laminate CPU Cabinet |
Color Base | Black |
Includes | CPU Shelf, Keyboard Shelf |
Top Material | Vacuum-Formed PVC |
Color Top | Gray |
Standards | TAA Compliant |
Assembly | Required |
Frame Color | Black |
Description
Computer Workstation, Frame Color Black, Number of Drawers 0, Number of Pedestals 1, Overall Depth 24 in, Overall Height 29 in, Overall Width 48 in, Pedestal Location Right, Standards TAA Compliant, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.