Shop All TV Mounts & Stands
Mooreco
TV Wall Mount, 37-1/2" W, Adjustable, 46" H
Mfr # 37745
Zoro # G5568641
product price: $894.99
/ea
Free Shipping & Returns
$894.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable
- Color Silver
- Construction Steel
- Max. Extension 18 in
- Tilting Angle (Deg.) 0
Product Information
- Brand Mooreco
- MFR # 37745
- Zoro # G5568641
- UPC # 717641276786
- Country of Origin Taiwan, Province of China
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 19-1/2 to 33 |
Overall Width (In.) | 37 1/2 in |
Overall Height (In.) | 46 in |
Overall Depth (In.) | 8 in |
Overall Width | 37 1/2 in |
Overall Depth | 8 in |
Overall Height | 46 in |
Compatible Diagonal Screen Size Maximum | 65 in |
Compatible Diagonal Screen Size Minimum | 40 in |
Description
TV Wall Mount, Color Silver, Finish Powder Coated, Overall Load Capacity 170 lb, Material Steel, Overall Width 37 1/2 in, Mounting Location Wall, Overall Height 46 in, Overall Depth 8 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 40 in, Compatible Diagonal Screen Size Maximum 65 in, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Features Built-In Kickstands, Magnetic Tab Cable Management System, Includes Hardware, Product Type TV Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORPHEUS 360 SERENITY Stereo Wireless Headphones with Microphone, White (HP5500R)
- SANDISK SD Ult mSDHCTM UHS I Card with Adpt 64GB (QUA4064GAN6MA)
- ILC Replacement for Arizer 2s1p/18650b Battery (2S1P/18650B)
- OAKTON Alkaline Coin Battery, 6 PK (WD-09377-16)
- FELLOWES MFG Fellowes Professional Series Depth Adjustable Dual Monitor Arm (8041701)
- MANHATTAN Manhattan 460934 32 - 55 in. Universal Low - Profile Flat Panel Wall Mount (460934)
- MOUNT-IT Floating Wall Shelves Bracket (DOUBLE) (MI-8402)
- MOUNT-IT Mobile TV Stand W/ Storage (MI-870)
- TRIPP LITE Full Motion Wall Mount, 17" to 47" Screen, Black (DWM1742MA)
- GLOBAL EQUIPMENT Interion Blue Print Pivot Mobile Rack With 12 Pivot Hangers (571006)
- CHIEF Wall Enc, 16X9, Mti-D, Pre/Pst In, PAC525FCW (PAC525FCW)
- Mooreco TV Mounts & Stands