Shop All Task Chairs
This Product is Discontinued
Mooreco
Task Stool, Polypropylene, 24 in to 31 in Height, Black (Discontinued)
Mfr # 34643
Zoro # G0159726
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Task Stool
- Seat Material Polypropylene
- Seat Height Range 24 in to 31 in
- Seat Width 17 3/4 in
- Seat Depth 18 in
Product Information
- Brand Mooreco
- MFR # 34643
- Zoro # G0159726
- UPC # 717641346434
- Country of Origin Unknown
- Category Task Chairs
Dimensions
Seat Height Range | 24 in to 31 in |
Seat Width | 17 3/4 in |
Seat Depth | 18 in |
Overall Height | 52-1/2" |
Details
Office Chair Style | Task Stool |
Seat Material | Polypropylene |
Backrest | Contoured Back |
Caster Type | 5-Star Base |
Item | Multitask Stool |
Standards | independent foot rest |
Number of Glides | 0 |
Material | polypropylene |
Color | Black |
Series | Circulation |
Weight Capacity | 300 lb |
Features | 16 degree slope |
Number of Casters | 5 |
Assembled | No |
Description
Multitask Stool, Seat Width 17 3/4 in, Assembled No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.