Shop All Dry Erase Board Accessories
This Product is Discontinued
Mooreco
Tackless Paper Holders, 4 ft., PK7 (Discontinued)
Mfr # 505-4
Zoro # G8479493
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 4 ft
- Includes 6 Holders
- Frame Material Aluminum
Product Information
- Brand Mooreco
- MFR # 505-4
- Zoro # G8479493
- UPC # 703673515009
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Width | 4 ft |
Details
Item | Tackless Paper Holder |
Includes | 6 Holders |
Frame Material | Aluminum |
Description
Tackless Paper Holder, Frame Material Aluminum, Width 4 ft, Includes 6 Holders, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.