Shop All Dry Erase Board Accessories
This Product is Discontinued
Mooreco
Tackless Paper Holders, 3 ft., PK7 (Discontinued)
Mfr # 505-3
Zoro # G7511725
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 3 ft
- Frame Material Aluminum
- Includes 6 Holders
Product Information
- Brand Mooreco
- MFR # 505-3
- Zoro # G7511725
- UPC # 703673518000
- Country of Origin China
- Category Dry Erase Board Accessories
Dimensions
Width | 3 ft |
Details
Item | Tackless Paper Holder |
Frame Material | Aluminum |
Includes | 6 Holders |
Description
Tackless Paper Holder, Frame Material Aluminum, Width 3 ft, Includes 6 Holders, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.