Shop All Power Strips
Mooreco
Surge Outlet Strip, w/Pop-Up Desk Grommet
Mfr # 66666
Zoro # G5568477
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Outlets 4
- Voltage 125VAC
- Color Black
- Cord Length 10 ft.
- Number of Conductors 3
Product Information
- Brand Mooreco
- MFR # 66666
- Zoro # G5568477
- UPC # 717641666662
- Country of Origin China
- Category Power Strips
Dimensions
Cord Length | 10 ft. |
Wire Size | 14 AWG |
Length | 11 5/8 in |
Width | 2 7/8 in |
Depth | 2-29/32" |
Cord Length - Ext. Cords and Outlet Strips | 10 ft. |
Height | 2 7/8 in |
Length (Straight Wireway) | 11 39/64 in |
Description
Surge Protector Outlet Strip, Total Number of Outlets 4, Color Black, Cord Length 10 ft, Communication Port None, Rated Joules 2,100, Application Commercial and Industrial, Housing Material Metal, Max. Amps 12 A, Power Indicator Yes, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Number of Transformer Outlets 0, USB Charging Port 2, Medical Facility Use Not Allowed, Number of Conductors 3, Voltage 125V AC, Length 11 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Hospital Grade Tamper-Resistant/Weather Resistant AUTOGUARD® Self-Test GFCI Receptacle with Isolated Ground, 15A, White (GFTWRST82WIG)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 4A, 600V AC, Non-Indicating (KTK-R-4)
- TAYMAC Electrical Box Cover, 1 Gang, Rectangular, Cast Metal, Toggle (TC100Z)
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22F0060TFFL)
- MOORECO Surge Protector Outlet Strip, 4 Outlets (66450)
- MOORECO Surge Outlet Strip, Includes Clamp Mount (66675)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB306)
- BELKIN Surge, 6 Outlet, White (BE106000-08R)
- TRIPP LITE Outlet Strip, 15A, 24 Outlet, 15 ft, Gray (PS7224-20)
- BENCHPRO Outlet Strip, 8 Outlets, 5-15R, 110V, 36inL (S8-36)
- SUPERIOR ELECTRIC Heavy-Duty Metal Power Strip, 6 Outlet, 6ft Cord, 14AWG, ETL (SE 1543)
- Mooreco Extension Cords & Power Strips