Shop All Desks
This Product is Discontinued
Mooreco
Standing Desk, 25.3" D, 35.6" W, 45.9" H, Smoked Sapelle, Laminate (Discontinued)
Mfr # 91105
Zoro # G5569816
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Standing Desk
- Overall Width 35.6"
- Overall Depth 25.3"
- Overall Height 45.9"
- Color Smoked Sapelle
Product Information
Dimensions
Overall Width | 35.6" |
Overall Depth | 25.3" |
Overall Height | 45.9" |
Work Surface Width | 35-1/2" |
Width | 35.6" |
Work Surface Depth | 25-1/4" |
Height | 45.9" |
Description
Mobile Student Desk, Series Up-Rite, Work Surface Color Smoked Sapelle, Frame Finish Silver Mist, Overall Width 35-5/8 In., Overall Height 45-7/8 In., Overall Depth 25-1/4 In., Work Surface Depth 25-1/4 In., Work Surface Width 35-1/2 In., Work Surface Material Laminate, Frame Material Steel, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.