Shop All Media Stands & Carts
Mooreco
Stand-Up Workstation, Adjustable, Cherry
Mfr # 90459
Zoro # G5569895
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type All Purpose Mobile Stand
- Material Plastic, Steel
- Overall Width 27 1/2 in
- Overall Depth 22 1/2 in
- Number of Shelves 0
Product Information
- Brand Mooreco
- MFR # 90459
- Zoro # G5569895
- UPC # 717641904597
- Country of Origin Taiwan, Province of China
- Category Media Stands & Carts
Dimensions
Overall Width | 27 1/2 in |
Overall Depth | 22 1/2 in |
Server Shelf Depth (In.) | 9 1/2 in |
Caster Size (In.) | 2 1/2 in |
Shelf Width (In.) | 27 in |
Overall Width (In.) | 27 1/2 in |
Overall Depth (In.) | 22 1/2 in |
Overall Height (In.) | 28 1/2 in to 45 1/2 in |
Shelf Depth (In.) | 9 1/2 in |
Server Shelf Width (In.) | 27 in |
Maximum Desktop Height | 45 1/2 in |
Desktop Depth | 9 1/2 in |
Desktop Width | 27 in |
Caster/Glide Diameter | 2 1/2 in |
Minimum Desktop Height | 28 1/2 in |
Description
Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 45 1/2 in, Minimum Desktop Height 28 1/2 in, Overall Width 27 1/2 in, Overall Depth 22 1/2 in, Desktop Material Plastic, Steel, Desktop Color Cherry, Weight Capacity 100 lb, Frame Material Steel, Number of Shelves 0, Frame Color Cherry, Number of Casters/Glides 4, Caster/Glide Diameter 2 1/2 in, Caster/Glide Type (2) Locking, (2) Swivel, Assembly Unassembled, Includes Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Design Furniture Leg, 3 15/16 in (100 mm), Dark Brown, Adjustable (203100060)
- FLASH FURNITURE Rectangle Laminate Table Top, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-BLKTB-3060-T2222-GG)
- RICHELIEU HARDWARE Adjustable Square Leg, 27 3/4 in (705 mm), Stainless Steel, PK 4 (644705170)
- DREAMSEAT Xpression Pro Gaming Chair with Colorado Buffaloes Logo (XZXPPRO032-PSCOL13425A)
- MOORECO Outlet, 7, Optional, Presentation Cart (66572)
- MOORECO Desktop Charger, 17-1/2" D, Steel, Platinum (27735)
- MOORECO Presentation Cart, 3 Shelves, 18"x30"x40-1/4", GY/BK (BLT89759)
- MOORECO Laptop Stand, Black (48752)
- MOORECO Spider Panel Cart, iTeach, Elctrc Adjst (37675)
- LUXOR Level Up, Adjustable Desk (CVTR32-BK)
- UNCAGED ERGONOMICS Rise Up Dual Motor Electric Standing Desk Frame Legs 26.1-51.6" Black (RUB)
- Mooreco Media Stands & Carts