Shop All Training & Computer Tables
Mooreco
Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Gray Nebula
Mfr # 90317-4622-BK
Zoro # G8353046
product price: $441.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$441.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72"
- Height 28.5" to 45"
- Tabletop Material High Pressure Laminate
- Tabletop Color Gray Nebula
Product Information
- Brand Mooreco
- MFR # 90317-4622-BK
- Zoro # G8353046
- UPC # 717641903842
- Country of Origin Multiple
- Category Training & Computer Tables
Dimensions
Width | 72" |
Height | 28.5" to 45" |
Depth | 24" |
Details
Item | Training Table |
Shape | Rectangle |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Gray Nebula |
Frame Color | Black |
Frame Material | Steel |
Edge Type | PVC Edgeband |
Leg Type | Comfort Leg |
Assembled/Unassembled | Unassembled |
Color | Gray Nebula, Black Edgeband |
Caster Type | Locking |
Features | Adjustable Sit and Stand |
Weight Capacity | 300 lb. |
Includes | Stabilizing Stretcher Bar and 3" Locking Casters |
Material | High Pressure Laminate (Table Top) |
Edge Color | Black |
Top Thickness | 1" |
Type | Height Adjustable Sit/Stand Flipper Conference and Training Table |
Surface Material | High Pressure Laminate |
Series | Flipper |
Load Rating | 300 lb. |
Description
Mobile Training Table, Surface Material High Pressure Laminate, Rectangle, Width 72 in, Depth 24 in, Height 29 in to 45 in, Tabletop Color Family Gray, Tabletop Color Gray Nebula, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type PVC Edgeband, Leg Type Comfort Leg, Top Thickness 1 in, Series Flipper, Load Rating 300 lb, Features Adjustable Sit and Stand, Includes Stabilizing Stretcher Bar and 3 in Locking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Bench (AWAA0320)
- DESIGN TOSCANO St. Joseph Home Sale Kit (TW200)
- PYLE Adjustable Professional Equipment Cart, PKEQ48 (PKEQ48)
- TRADEMARK FINE ART Geno Peoples 'Speckled Trout' Canvas Art, 24x32 (ALI19558-C2432GG)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- MOORECO Rectangle Training Table, 60" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90316-7909-BK)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- LORELL Table, Training, 48""Silver/Wh (LLR60745)
- REGENCY Regency Fusion 84 x 24 in. Seminar Training Table- White (MFTT8424WH)
- REGENCY Regency Fusion 42 x 24 in. Seminar Training Table- White (MFTT4224WH)
- CORRELL Rectangle Panel Leg Folding Seminar Training Table, 24" X 96" X 29", High Pressure Laminate Top (SP2496PX-07)
- Mooreco Training & Computer Tables