Shop All Training & Computer Tables
Mooreco
Rectangle Modesty Panel, 58-1/4" X 9-1/2", Black
Mfr # 66627
Zoro # G5570190
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 58-1/4"
- Height 9-1/2"
- Tabletop Color Black
- Frame Material Steel
Product Information
- Brand Mooreco
- MFR # 66627
- Zoro # G5570190
- UPC # 717641666273
- Country of Origin Taiwan, Province of China
- Category Training & Computer Tables
Dimensions
Width | 58-1/4" |
Height | 9-1/2" |
Height (In.) | 9-1/2 |
Depth | 3-1/4" |
Width (In.) | 58-1/4 |
Depth (In.) | 3-1/4 |
Details
Item | Modesty Panel |
Shape | Rectangle |
Tabletop Color | Black |
Frame Material | Steel |
Assembly | Required |
Material | Steel |
For Use With Mfr. Model Number | 90179 |
Color | Black |
Type | Modesty Panel |
Description
Modesty Panel, For Use With Mfr. Model Number 90179, Rectangular, Width (In.) 58 1/4 in, Depth (In.) 3 1/4 in, Height (In.) 9 1/2 in, Material Steel, Color Black, Rectangular Shape, Frame Material Steel, Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 1 18 in Door Magnet, 2PK (47884V)
- ELECTROLUX Drum Bearing (131825900)
- BAXTON STUDIO Valencia Greyish Beige Queen Size Platform Bed (141-7834)
- FLASH FURNITURE Black Fabric Church Chair (4-XU-CH0221-BK-SV-GG)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Gray Nebula (90317-4622-BK)
- MOORECO Rectangle Training Table, 60" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90316-7909-BK)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13CH)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13CG)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 60 X 24 X 29, Wood|Metal Top, Grey (MTRCT6024GY)
- Mooreco Training & Computer Tables