Shop All Training & Computer Tables
Mooreco
Modesty Panel, 46-1/2" X 9-1/2", Black
Mfr # 66626
Zoro # G5570209
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 46-1/2"
- Height 9-1/2"
- Tabletop Color Black
- Assembly Required
- Color Black
Product Information
- Brand Mooreco
- MFR # 66626
- Zoro # G5570209
- UPC # 717641666266
- Country of Origin Taiwan, Province of China
- Category Training & Computer Tables
Dimensions
Width | 46-1/2" |
Height | 9-1/2" |
Depth | 3-1/4" |
Details
Item | Modesty Panel |
Tabletop Color | Black |
Assembly | Required |
Color | Black |
Includes | Mounting Hardware, Cable Management Tray |
Type | Modesty Panel |
Description
Modesty Panel, Assembly Required, Includes Cable Management Tray, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Lorell Low-Pile Carpet Chairmat (LLR82820)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Jacquard Fleece Non-Slip Absorbent Runner, Ivory (697557XSC)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 6' Ocean Fabric (1172315)
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Gray Nebula (90317-4622-BK)
- MOORECO Rectangle Training Table, 60" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90316-7909-BK)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- GLOBAL EQUIPMENT Interion Flip-Top Training Table, 72"L x 24"W, Cherry (695125)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Mahogany (MKTRCT6024MH)
- LORELL Rectangle Lorell Espresso/Black Training Table, 23.5 X 48 X 29.2, Melamine Top, Espresso (LLR60732)
- Mooreco Office & School Tables