Shop All Media Stands & Carts
Mooreco
Laptop Stand, Black
Mfr # 48752
Zoro # G7560874
original price:
$206.84
20% off
new price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laptop Stand
- Material Laminate, Plastic, Steel
- Overall Width 25 3/4 in
- Overall Depth 15 3/4 in
- Number of Shelves 0
Product Information
- Brand Mooreco
- MFR # 48752
- Zoro # G7560874
- UPC # 717641487526
- Country of Origin Taiwan, Province of China
- Category Media Stands & Carts
Dimensions
Overall Width | 25 3/4 in |
Overall Depth | 15 3/4 in |
Overall Height (In.) | 21 1/4 in to 31 1/4 in |
Caster Size (In.) | 2 in |
Overall Depth (In.) | 15 3/4 in |
Shelf Depth (In.) | 15-3/4 |
Shelf Width (In.) | 25-3/4 |
Overall Width (In.) | 25 3/4 in |
Desktop Depth | 15 3/4 in |
Minimum Desktop Height | 21 1/4 in |
Maximum Desktop Height | 31 1/4 in |
Caster/Glide Diameter | 2 in |
Height Adjustment Continuity | Continuous |
Desktop Width | 24 3/4 in |
Description
Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 31 1/4 in, Minimum Desktop Height 21 1/4 in, Overall Width 25 3/4 in, Overall Depth 15 3/4 in, Desktop Material Laminate, Steel, Desktop Color Black, Weight Capacity 50 lb, Frame Material Laminate, Steel, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 5, Caster/Glide Diameter 2 in, Caster/Glide Type (2) Locking, (3) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Reneau Sand Upholstered Espresso Wood 2-Piece Dining Chair Set (162-10527)
- SG TOOL AID 2-Piece Big Hooker Set (13820)
- WOODEN MALLET 2 Pocket Wall Mounted Magazine Rack - Light Oak (WO599255)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- MOORECO Spider Panel Cart, iTeach, Elctrc Adjst (37675)
- MOORECO Outlet, 7, Optional, Presentation Cart (66572)
- MOORECO Stand-Up Workstation, Adjustable, Cherry (90459)
- MOORECO Desktop Charger, 17-1/2" D, Steel, Platinum (27735)
- MOORECO Presentation Cart, 3 Shelves, 18"x30"x40-1/4", GY/BK (BLT89759)
- LUXOR RED 34" TUFFY (WT34R)
- SAFCO Audio/Video Microform Cabinet (4935LG)
- Mooreco Media Stands & Carts