Shop All Kids Chairs
Mooreco
Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5
Mfr # 53318-5-YELLOW-NA-CH
Zoro # G301766909
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style School Chair
Product Information
- Brand Mooreco
- MFR # 53318-5-YELLOW-NA-CH
- Zoro # G301766909
- UPC # 703673285391
- Country of Origin Taiwan, Province of China
- Category Kids Chairs
Details
Style | School Chair |
Description
With ergonomics in mind, the Hierarchy is a colorful and flexible solution for stimulating focus and motivation in your learning environment. Multiple sizes, bases, and vibrant colors for all ages of learners. Flexible and ergonomically shaped seat with lumbar support for easy position changes, eliminating stagnant environments. Smooth reinforced back allows for flex action without sharp ridges. 4-leg available in four seat heights: 12′′, 14′′, 16′′, and 18′′ with heavy gauge chrome or platinum steel base. Includes nylon swivel glides. Sold in sets of five. Patent pending. SCS Indoor Advantage Gold Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK Spare Tire Lock -* 1/2” pin; adjustable from 1/4”-7/8” length (SU12244)
- RESTOR-IT Furniture Touch Up Kit (18000)
- GLOBAL INDUSTRIAL 48W x 24D Left Handed Return Table, Mahogany (695216MH)
- BAXTON STUDIO Leyton Light Grey and Brown Finish Wood Queen Size Platform Bed (135-7379)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Black Armless Shell, PK5 (53318-5-BLACK-NA-CH)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Green Armless Shell, PK5 (53318-5-GREEN-NA-CH)
- MOORECO Hierarchy School Chair, 4 Leg, 16" Chrome Frame, Blue Armless Shell, PK5 (53316-5-BLUE-NA-CH)
- COLEMAN Kids Quad Chair, Pink (2000033704)
- VIRCO ZUMA® Series Floor Rocker, 5th Grade - Adult - Black Seat (ZFLROCK18)
- FLASH FURNITURE Purple Kids Adjustable Active Learning Stool (AY-9001S-PR-GG)
- VIRCO ZUMA® Series 13" Classroom Chair, Kindergarten - 1st Grade with Nylon Glides - Cobalt Blue (ZU413)
- Mooreco Kids Chairs