Shop All Kids Chairs
Mooreco
Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Black Armless Shell, PK5
Mfr # 53318-5-BLACK-NA-CH
Zoro # G601766890
product price: $558.99
/pk 5, $111.80/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style School Chair
Product Information
- Brand Mooreco
- MFR # 53318-5-BLACK-NA-CH
- Zoro # G601766890
- UPC # 703673285032
- Country of Origin Taiwan, Province of China
- Category Kids Chairs
Details
Style | School Chair |
Description
With ergonomics in mind, the Hierarchy is a colorful and flexible solution for stimulating focus and motivation in your learning environment. Multiple sizes, bases, and vibrant colors for all ages of learners. Flexible and ergonomically shaped seat with lumbar support for easy position changes, eliminating stagnant environments. Smooth reinforced back allows for flex action without sharp ridges. 4-leg available in four seat heights: 12′′, 14′′, 16′′, and 18′′ with heavy gauge chrome or platinum steel base. Includes nylon swivel glides. Sold in sets of five. Patent pending. SCS Indoor Advantage Gold Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID RF Wireless Digital Clock, Digital (9D44SR)
- BETSY DRAKE Betsy Drake ZP12264 20 x 24 in. Chesapeake Bay; MD Nautical Map Extra Large Zippered Indoor & Outdoor Pillow (ZP12264)
- SUNEX Sunex Tools 9710M 0.38Dr Met. Crows Foot Set (SUU-9710M)
- KING SLIDE Right Hand Locking Device for King Slides (280-835)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Yellow Armless Shell, PK5 (53318-5-YELLOW-NA-CH)
- MOORECO Hierarchy School Chair, 4 Leg, 16" Chrome Frame, Blue Armless Shell, PK5 (53316-5-BLUE-NA-CH)
- MOORECO Hierarchy School Chair, 4 Leg, 18" Chrome Frame, Green Armless Shell, PK5 (53318-5-GREEN-NA-CH)
- FLASH FURNITURE Gray Kids Faux Shearling Chair with Wooden Legs (DL-DA2018-2-GY-GG)
- FLASH FURNITURE Purple Kids Adjustable Active Learning Stool (AY-9001S-PR-GG)
- VIRCO ZUMA® Series Floor Rocker, 5th Grade - Adult - Black Seat (ZFLROCK18)
- HON Solve Series ReActiv Back Task Stool, Ink (HONSVSR1ACLC10T)
- Mooreco Kids Chairs