Shop All Training & Computer Tables
Mooreco
Half Round Training Table, 48" X 28.5" to 45", High Pressure Laminate Top, Amber Cherry
Mfr # 90315-7919-BK
Zoro # G8236891
original price:
$399.70
9% off
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Half Round
- Width 48"
- Height 28.5" to 45"
- Tabletop Material High Pressure Laminate
- Tabletop Color Amber Cherry
Product Information
- Brand Mooreco
- MFR # 90315-7919-BK
- Zoro # G8236891
- UPC # 717641903798
- Country of Origin Multiple
- Category Training & Computer Tables
Dimensions
Width | 48" |
Height | 28.5" to 45" |
Depth | 24" |
Details
Item | Training Table |
Shape | Half Round |
Tabletop Material | High Pressure Laminate |
Tabletop Color | Amber Cherry |
Frame Color | Black |
Frame Material | Steel |
Edge Type | PVC Edgeband |
Leg Type | Comfort Leg |
Assembled/Unassembled | Unassembled |
Features | Adjustable Sit and Stand |
Type | Height Adjustable Sit/Stand Flipper Conference and Training Table |
Color | Amber Cherry, Black Edgeband |
Material | High Pressure Laminate (Table Top) |
Series | Flipper |
Load Rating | 300 lb. |
Edge Color | Black |
Top Thickness | 1" |
Caster Type | Locking |
Weight Capacity | 300 lb. |
Includes | Stabilizing Stretcher Bar and 3" Locking Casters |
Surface Material | High Pressure Laminate |
Description
Mobile Training Table, Surface Material High Pressure Laminate, Half Round, Width 48 in, Depth 24 in, Height 29 in to 45 in, Tabletop Color Family Woodgrain, Tabletop Color Amber Cherry, Frame Color Black, Assembled/Unassembled Unassembled, Frame Material Steel, Edge Color Black, Edge Type PVC Edgeband, Leg Type Comfort Leg, Top Thickness 1 in, Series Flipper, Load Rating 300 lb, Features Adjustable Sit and Stand, Includes Stabilizing Stretcher Bar and 3 in Locking Casters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Gold Tree Indoor Christmas Decor (B-21320A)
- OFFICESOURCE OS Laminate Collection Double Full Pedestal "L" Desk - 60" x 30" (DBLFLPL103CH)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18GE/W)
- ESTEY Flat Shelf, Double Face, 12 Shelves (WF72100)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Gray Nebula (90317-4622-BK)
- MOORECO Ganging Device, For Training Tables, Blk (66640)
- MOORECO Rectangle Training Table, 60" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90316-7909-BK)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- DAC Heavy-duty Mobile CPU Tower Stand (DTA02150)
- GLOBAL INDUSTRIAL Blow Molded Folding Training Table, Gray, 60 x 24 (695739)
- AVONDALE Writing Desk, 58" X 28" X 31", Ash solids and veneers Top, Weathered Oak (IMAE384)
- Mooreco Training & Computer Tables