Shop All Training & Computer Tables
Mooreco
Ganging Device, For Training Tables, Blk
Mfr # 66640
Zoro # G5570181
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Tubular
- Frame Material Rubber
- Load Rating (Lb.) 200 lb
- Assembly Required
- Material Rubber
Product Information
- Brand Mooreco
- MFR # 66640
- Zoro # G5570181
- UPC # 717641666402
- Country of Origin Taiwan, Province of China
- Category Training & Computer Tables
Dimensions
Height (In.) | 2 in |
Depth (In.) | 1 in |
Width (In.) | 5 in |
Details
Item | Ganging Device |
Shape | Tubular |
Frame Material | Rubber |
Load Rating (Lb.) | 200 lb |
Assembly | Required |
Material | Rubber |
Type | Accessory |
Includes | Hardware, Wood and Machine Screws |
Color | Black |
Description
Ganging Device, For Use With Grainger Item Number Trainning Tables, Accessory, Load Rating (Lb.) 200 lb, Width (In.) 5 in, Depth (In.) 1 in, Height (In.) 2 in, Material Rubber, Color Black, Tubular Shape, Frame Material Rubber, Assembly Required, Includes Hardware, Wood and Machine Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL Arm Chair, Floor Mount, Midnight Blue (106484MB)
- BESTAR Norma U-Shaped Desk with Hutch, Walnut Grey & White (181852-000035)
- PROSOURCE Leg Tip Plastic 1/2 Inch White (FE-50611-PS)
- FLASH FURNITURE Black Ladder Stool-Wal Seat (2-XU-DG697BLAD-BAR-WALW-GG)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90317-7909-BK)
- MOORECO Rectangle Training Table, 60" X 28.5" to 45", High Pressure Laminate Top, Fusion Maple (90316-7909-BK)
- MOORECO Rectangle Training Table, 72" X 28.5" to 45", High Pressure Laminate Top, Gray Nebula (90317-4622-BK)
- BESTAR Rectangle Standing Desk, 29.5" X 59.3" X 28-45", Laminate Top, Northern Maple (65867-38)
- REGENCY Regency Kahlo 72 x 24 in. Training Seminar Table- White Top, Black Tapered Legs (MTPL7224WHBK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 72 X 24 X 29, Cherry (MT7224CHBPCM44BK)
- CAIN Rectangle Tables > Training Tables > Cain Training Table & Chair Sets, 72 X 24 X 29, Maple (MTRCT7224PL23BK)
- Mooreco Office & School Tables