Shop All Fabric & Sewing
Moonwalk Universal Pty Ltd
Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black
Mfr # TURNE9009
Zoro # G604136140
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Moonwalk Universal Pty Ltd
- MFR # TURNE9009
- Zoro # G604136140
- Country of Origin China
- Category Fabric & Sewing
Description
Wipe with a soft cloth, with cold water & a mild soap. Dry immediately. PVC Free Adhesion of Coating ASTM D751 Section 45-48 Warp = 7.34 lb/in & Weft = 5.06 lb/in. Hydrolysis pass 5 weeks (equal 5 years). Phthalate Free.
Features- Simulated Leather Vinyl, Contract Rated
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Upholstery
- Color: Black
- Abrasion: Exceeds 500,000 Double Rubs
- Backing Content: 70% Polyester 30% Cotton
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyurethane PU
- Crocking: AATCC 8: Wet = Class 5 AATCC 8: Dry = Class 5
- Elongation: ASTM D5034: Warp: 23.4%, Fill: 38.1 %
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
- Passes Seam Slippage ASTM-D751. W 116 x F 90 lb.
- Tearstrength: Passes ASTM D2261 - Warp = 20 lbs & Fill = 12 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 105 lbs & Fill = 74 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 23.00 oz per Linear Yard, 15.33 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Cork Bulletin Board 24x18, Gray (MX04331608)
- ZORO SELECT Bubble Bags, 3/16 In, 11-1/2x7 In, PK400 (5VEY6)
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Green, PK500 (WAU22541)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107A)
- DESIGNER FABRICS Designer Fabrics G366 54 in. Wide Brown; Shiny Smooth Upholstery Faux Leather (G366)
- WEATHERMAX WeatherMax 29346 80 in. Saturamax Awning Fabric; Pacific Blue (WEATHM8029346)
- FINE-LINE 54 in. Wide Purple Solid Patterned Textured Jacquard Upholstery Fabric (FI635318)
- PAPILION Papilion R074200090156100Y .38 in. Grosgrain Ribbon 100 Yards - Hot Pink (R074200090156100Y)
- PEARL Quilt Binding, P/C, 7/8 In Doublefold, 25 Yds, White (2Pk) (M9550-0000-25)
- COHESION 97 100 Percent Polyester Fabric, Graphite (COHES97)
- URBAN 8004 Knit Faux Velvet Fabric, Truffle (URBAN8004)
- Moonwalk Universal Pty Ltd