Shop All Fabric & Sewing
Moonwalk Universal Pty Ltd
Turner 3948 Simulated Leather Vinyl Contract Rated Fabric; Taupe
Mfr # TURNE3948
Zoro # G704136200
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Moonwalk Universal Pty Ltd
- MFR # TURNE3948
- Zoro # G704136200
- Country of Origin China
- Category Fabric & Sewing
Description
Wipe with a soft cloth, with cold water & a mild soap. Dry immediately. PVC Free Adhesion of Coating ASTM D751 Section 45-48 Warp = 7.34 lb/in & Weft = 5.06 lb/in. Hydrolysis pass 5 weeks (equal 5 years). Phthalate Free.
Features- Simulated Leather Vinyl, Contract Rated
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Upholstery
- Color: Taupe
- Abrasion: Exceeds 500,000 Double Rubs
- Backing Content: 70% Polyester 30% Cotton
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyurethane PU
- Crocking: AATCC 8: Wet = Class 5 AATCC 8: Dry = Class 5
- Elongation: ASTM D5034: Warp: 23.4%, Fill: 38.1 %
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
- Passes Seam Slippage ASTM-D751. W 116 x F 90 lb.
- Tearstrength: Passes ASTM D2261 - Warp = 20 lbs & Fill = 12 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 105 lbs & Fill = 74 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 23.00 oz per Linear Yard, 15.33 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 6"x 9", Clear With Hang Hole (R69-HH)
- ZORO SELECT Shipping Box, 16x16x4 in (55NM67)
- BROTHER 4.3Inch Wireless Network Desktop Thermal Printer, Dt, 300Dpi, (TD4550DNWB)
- SHARPIE Peel Off China Marker, 3/16" Diameter, 12/DZ, Red PK (SAN2059)
- MOONWALK UNIVERSAL PTY LTD Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black (TURNE9009)
- DIGNITY 405 100 Percent Polyester Fabric, Flame (DIGNI405)
- DESIGNER FABRICS Designer Fabrics G734 54 in. Wide ; Black; Solid Outdoor Indoor Marine Vinyl Fabric (G734)
- CORDURA Cordura 1000 46 Nylon & Polyurethane Coated Fabric; Blaze Orange Florescent (CORDU46)
- DESIGNER FABRICS Designer Fabrics A009 54 in. Wide ; French And Italian Wine Bottles; Themed Tapestry Upholstery Fabric (A009)
- TRADITION 67 100 Percent Polyester Fabric, Clay (TRADI67)
- GOLDSTAR Goldstar GS-50 LED Clamp Style Sewing Light - 50 Diodes (GS-50)
- Moonwalk Universal Pty Ltd