Shop All Fabric & Sewing
Moonwalk Universal Pty Ltd
Turner 3822 Simulated Leather Vinyl Contract Rated Fabric; White
Mfr # TURNE3822
Zoro # G004136139
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Moonwalk Universal Pty Ltd
- MFR # TURNE3822
- Zoro # G004136139
- Country of Origin China
- Category Fabric & Sewing
Description
Wipe with a soft cloth, with cold water & a mild soap. Dry immediately. PVC Free Adhesion of Coating ASTM D751 Section 45-48 Warp = 7.34 lb/in & Weft = 5.06 lb/in. Hydrolysis pass 5 weeks (equal 5 years). Phthalate Free.
Features- Simulated Leather Vinyl, Contract Rated
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Upholstery
- Color: White
- Abrasion: Exceeds 500,000 Double Rubs
- Backing Content: 70% Polyester 30% Cotton
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyurethane PU
- Crocking: AATCC 8: Wet = Class 5 AATCC 8: Dry = Class 5
- Elongation: ASTM D5034: Warp: 23.4%, Fill: 38.1 %
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
- Passes Seam Slippage ASTM-D751. W 116 x F 90 lb.
- Tearstrength: Passes ASTM D2261 - Warp = 20 lbs & Fill = 12 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 105 lbs & Fill = 74 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 23.00 oz per Linear Yard, 15.33 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- ARCHITECTURAL MAILBOXES Marina Wall Mount Mailbox Blue (2681BE)
- WESTERN PLASTICS Film Hybrid80 Plus 14.5"x2000 Bulk (HPL26)
- ADAM EQUIPMENT Digital Compact Bench Scale 35 lb./16kg Capacity (ABW16)
- MOONWALK UNIVERSAL PTY LTD Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black (TURNE9009)
- GOLDSTAR Goldstar GS-50 LED Clamp Style Sewing Light - 50 Diodes (GS-50)
- PAPILLON RIBBON & BOW Papillon Ribbon & Bow R096915-64-0835-50YD 2.5 in. 50 Yards Burlap Ribbon; Natural (R096915-64-0835-50YD)
- KUBA 205 100 Percent Polyester Fabric, Grass (KUBA205)
- DESIGNER FABRICS Designer Fabrics A027 54 in. Wide ; Rustic Bears; Fish; Ducks; Deer And Trees; Themed Tapestry Upholstery Fabric (A027)
- DESIGNER FABRICS Designer Fabrics B491 54 in. Wide Navy; Striped Indoor & Outdoor Marine Scotchgard Upholstery Fabric (B491)
- DESIGNER FABRICS Designer Fabrics F614 54 in. Wide Red; Diamond Outdoor; Indoor; Marine Scotchgarded Fabric (F614)
- Moonwalk Universal Pty Ltd