Shop All Fabric & Sewing
Moonwalk Universal Pty Ltd
Turner 205 Simulated Leather Vinyl Contract Rated Fabric; Sprig
Mfr # TURNE205
Zoro # G204135758
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Moonwalk Universal Pty Ltd
- MFR # TURNE205
- Zoro # G204135758
- Country of Origin China
- Category Fabric & Sewing
Description
Wipe with a soft cloth, with cold water & a mild soap. Dry immediately. PVC Free Adhesion of Coating ASTM D751 Section 45-48 Warp = 7.34 lb/in & Weft = 5.06 lb/in. Hydrolysis pass 5 weeks (equal 5 years). Phthalate Free.
Features- Simulated Leather Vinyl, Contract Rated
- Mild soap & water
- Dry immediately with a soft, dry cloth
- Upholstery
- Color: Sprig
- Abrasion: Exceeds 500,000 Double Rubs
- Backing Content: 70% Polyester 30% Cotton
- Cold Crack: Cold Crack is equal to or greater than -40 degrees Celsius & -40 Fahrenheit
- Construction: Vinyl
- Content: 100% Polyurethane PU
- Crocking: AATCC 8: Wet = Class 5 AATCC 8: Dry = Class 5
- Elongation: ASTM D5034: Warp: 23.4%, Fill: 38.1 %
- Fire Retardancy: UFAC Class 1 NFPA 260 Class 1 Motor Vehicle Safety Standard 302. California Bulletin 117-Section E
- Ultraviolet: Colorfastness to Light AATCC16 Class 4.5
- Passes Seam Slippage ASTM-D751. W 116 x F 90 lb.
- Tearstrength: Passes ASTM D2261 - Warp = 20 lbs & Fill = 12 lbs
- Tensilestrength: Passes ASTM D5034 - Warp = 105 lbs & Fill = 74 lbs
- Style: Solids & Plain
- Width: 54"
- Weight: 23.00 oz per Linear Yard, 15.33 oz Per Square Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Big Tab™ Write & Erase Durable Plastic Dividers 16371, 8 White Tabs, 1 Set (7278216371)
- ASHLEY PRODUCTIONS Clear Self-Adhesive Extra Small Name Plate Pocket, 3.25x10.5, PK50 (10401)
- QUARTET 3ft.x2ft. Whiteboard, Aluminum Frame (85356)
- GOODWRAPPERS Hand Stretch Wrap 5" x 1000 ft., Cast Style, Red (15A894)
- MOONWALK UNIVERSAL PTY LTD Turner 9009 Simulated Leather Vinyl Contract Rated Fabric; Black (TURNE9009)
- FINE-LINE 54 in. Wide ; Green; Solid Outdoor Indoor Marine Vinyl Fabric (FI1179)
- RIT Black 8 oz Liquid Dye (88150)
- DESIGNER FABRICS 54 In. Wide Orange- Floral Leaf Outdoor- Indoor- Marine Scotchgarded Fabric (F603)
- PHIFERTEX PLUS Phifertex Plus 3013966 Woven Vinyl Coated Polyester Mesh Fabric; Garden Green DB6 (PHIFEP3013966)
- ORION ROPEWORKS Orion Ropeworks Inc 811-350080-00600-R0278 0.25 in. X 600 ft. Twisted Polylite Yellow (811-350080-00600-R0278)
- MONROE 47 100 Percent Polyester Fabric, Straw (MONRO47)
- Moonwalk Universal Pty Ltd