Shop All Food Scales
Moon Knight
Optima Home Scales SH-400 Shadow Bathroom Body Weight Scale; Black
Mfr # SH-400
Zoro # G004008238
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Moon Knight
- MFR # SH-400
- Zoro # G004008238
- UPC # 850000971097
- Country of Origin China
- Category Food Scales
Description
Features
- Shadow Bathroom Body Weight Scale
- Equipped with 4 high precision G sensor TM system
- Auto on function
- Touch sensor
- Mode are femle, male, athelete, with target weight setting
- 8 mm Tempered Glass Plaform
- Low Battery and Overload indecation
- Color: Black
- User No.: 10 users memories
- Large LCD Size: 93 x 51 mm
- Capacity: 180 kg
- Weight: 4.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT Solenoid, Fill, 425 (01082403)
- AMERICAN METALCRAFT 4 oz 1-Piece Ladle (L1104)
- HOBART CONTACTOR 3 POLE, 40 AMP24V for Hobart - Part# 087713-065-1 (087713-065-1)
- GREAT NORTHERN POPCORN Great Northern Polar Blast Acrylic Snow Cone Machine Snowcone Slush Maker (799788SNN)
- MOON KNIGHT Optima Home Scales GA-5000 Galaxy Stainless Steel Kitchen Weight Scale; Silver (GA-5000)
- MOON KNIGHT Optima Home Scales CO-15000 Comet Stainless Steel Kitchen Weight Scale (CO-15000)
- MOON KNIGHT Optima Home Scales TI-502 Titanium Stainless Steel Platform Large Pocket Scale - 500 x 0.01 g (TI-502)
- MOON KNIGHT Optima Home Scales ES-400 Essence Bathroom Body Weight Scale; Blue (ES-400)
- MOON KNIGHT Optima Home Scales FI-400 Figure Bathroom Body Weight Scale; Grey (FI-400)
- PENN SCALE Penn Scale PS50 50 lbs Portion Control Scale (PS50)
- ESCALI Portion Control Scale, Small, Digital, 13lb (SCDGPCM13)
- Moon Knight Food Scales