Shop All Food Scales
Moon Knight
Optima Home Scales RO-440 Robust Full Cover Scale Base
Mfr # RO-440
Zoro # G204008465
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Moon Knight
- MFR # RO-440
- Zoro # G204008465
- UPC # 858534007930
- Country of Origin China
- Category Food Scales
Description
Optima Scale Mfg Inc. develops and manufactures a complete line of the finest laboratory balances, commercial and industrial scales, load cells and electronic weighing instruments. Our name has stood for accuracy, reliability and competitive prices.
Features- Robust Full Cover Scale Base
- Large LCD backlight display
- Unit Switch touch button
- Large Scale Platform: 350 x 300 mm
- Extra Big Capacity: 200 kg
- Capacity: 440 lbs
- Weight: 5.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING TIA-4355 SAFETY VALVE ASSY (DV190582)
- HOBART Spring, Door (00-413342-00001)
- BERKEL SLICERS Rubber Foot (01-400827-00093)
- ACCUTEMP 2 LENSE COVER - SNH STEAMER S/N: 14123 & HIGHER (AT0H-3544-1)
- MOON KNIGHT Optima Home Scales GA-5000 Galaxy Stainless Steel Kitchen Weight Scale; Silver (GA-5000)
- MOON KNIGHT Optima Home Scales ES-400 Essence Bathroom Body Weight Scale; Blue (ES-400)
- MOON KNIGHT Optima Home Scales FI-400 Figure Bathroom Body Weight Scale; Grey (FI-400)
- MOON KNIGHT Optima Home Scales TI-502 Titanium Stainless Steel Platform Large Pocket Scale - 500 x 0.01 g (TI-502)
- MOON KNIGHT Optima Home Scales CO-15000 Comet Stainless Steel Kitchen Weight Scale (CO-15000)
- ESCALI Escali P115W Primo Compact Digital Scale, 5000 g x 1 g, White (P115W)
- ESCALI Telero 13.2-Lb.-Capacity Digital Kitchen Scale Blue (T136U)
- Moon Knight Food Scales