Shop All Food Scales
Moon Knight
Optima Home Scales FI-400 Figure Bathroom Body Weight Scale; Grey
Mfr # FI-400
Zoro # G604008317
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Moon Knight
- MFR # FI-400
- Zoro # G604008317
- UPC # 850000971073
- Country of Origin China
- Category Food Scales
Description
Features
- Figure Bathroom Body Weight Scale
- Equipped with 4 high precision G sensor TM system
- Auto on function
- Touch sensor
- Mode are femle, male, athelete, with target weight setting
- 8 mm Tempered Glass Plaform
- Low Battery and Overload indecation
- Color: Grey
- User No.: 10 users memories
- Large LCD Size: 93 x 51 mm
- Capacity: 180 kg
- Weight: 4.68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIDDEN VALLEY Hidden Valley Buttermilk Ranch Salad Dressing 1 gal. Jug, PK12 (21003)
- LOGO BRANDS Miami 14oz Gameday Rocks Glass (169-G14R-1)
- AVANTI 18 in. Built In Dishwasher, Stainless Steel (DWF18V3S)
- KOLPAK Door Gasket - Lh, 38-1/4" X 77" (225171075)
- MOON KNIGHT Optima Home Scales GA-5000 Galaxy Stainless Steel Kitchen Weight Scale; Silver (GA-5000)
- MOON KNIGHT Optima Home Scales CO-15000 Comet Stainless Steel Kitchen Weight Scale (CO-15000)
- MOON KNIGHT Optima Home Scales TI-502 Titanium Stainless Steel Platform Large Pocket Scale - 500 x 0.01 g (TI-502)
- MOON KNIGHT Optima Home Scales ES-400 Essence Bathroom Body Weight Scale; Blue (ES-400)
- OPTIMA SCALES Optima Scales OP-W-S-30 Washdown Portion Scale - 30kg x 2g (OP-W-S-30)
- OHAUS Food Processing Scale, 0.0002kg/0.005 lb. (V22PWE1501T)
- ESCALI Telero 13.2-Lb.-Capacity Digital Kitchen Scale Red (T136R)
- Moon Knight Food Scales