Shop All Hydrant Adapters
Moon American
Storz Cap, Storz, 5 In
Mfr # 685-50Z
Zoro # G1416861
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Material Aluminum
- Compatible Pipe Size 5 in
- Color Silver
- Thread Type Storz
Product Information
- Brand Moon American
- MFR # 685-50Z
- Zoro # G1416861
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 5 in |
Details
Item | Hydrant Cap |
Tightening Method | Rocker Lug |
Material | Aluminum |
Color | Silver |
Thread Type | Storz |
Breakable | No |
Hose Fitting Gender | Genderless |
Includes Chain | Yes |
Includes | Chain |
Description
Hydrant Cap, Compatible Pipe Size 5 in, Hose Fitting Gender Genderless, Includes Chain Yes, Thread Type Storz, Tightening Method Rocker Lug, Material Aluminum, Breakable No, Color Silver, Includes Chain, Thread Size 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Black, 3XL (K126-BLK 3XL REG)
- BRADY Lockout Padlock, Al, Silver, Key Alike, PK6 (ALU-SLV-38ST-KA6PK)
- HONEYWELL NORTH Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (N20R110000)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, White (67)
- MOON AMERICAN Rocker Lug, FNHxGHT Male, 1-1/2x3/4 (369-1520754)
- MOON AMERICAN Pin Lug, FNHxMNH, 4-1/2 Inx2-1/2 In (369-4522521)
- MOON AMERICAN Hydrant Cap, 2 1/2 in Compatible Pipe Size, Genderless, Universal Thread Type, Breakable (670-25)
- MOON AMERICAN Pin Lug, FNHxMNPT, 2-1/2 Inx 3/4 In (369-2520761)
- MOON AMERICAN Pin Lug, FNPSHxMNH, 2 Inx1-1/2 In (369-2011521)
- MOON AMERICAN Pin Lug, FNHxMNH, 1-1/2 Inx1 In (369-1521021)
- MOON AMERICAN Hex Nipple, MNHxMNH, 1-1/2 In (358-1521521)
- Moon American Hydrant Adapters