Shop All Hydrant Adapters
Moon American
Storz Cap, Storz, 4 In
Mfr # 685-40Z
Zoro # G1584274
original price:
$140.96
2% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Material Aluminum
- Compatible Pipe Size 4 in
- Breakable No
- Hose Fitting Gender Genderless
Product Information
- Brand Moon American
- MFR # 685-40Z
- Zoro # G1584274
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 4 in |
Details
Item | Hydrant Cap |
Tightening Method | Rocker Lug |
Material | Aluminum |
Breakable | No |
Hose Fitting Gender | Genderless |
Includes Chain | Yes |
Thread Type | Storz |
Color | Silver |
Includes | Chain |
Description
Hydrant Cap, Compatible Pipe Size 4 in, Hose Fitting Gender Genderless, Includes Chain Yes, Thread Type Storz, Tightening Method Rocker Lug, Material Aluminum, Breakable No, Color Silver, Includes Chain, Thread Size 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERCAREROYAL Royal Dark Brown Light Weight Hair Net, PK2880 (RPH144LTDB)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 10 1/2, Black, PR (N1911-W)
- HY-KO 1.25In Reflective Number 9, 10PK (B00372)
- CONDOR Spill Kit, Chem/Hazmat (35ZR81)
- MOON AMERICAN Rocker Lug Swivel, NHxFNPSH, 1-1/2 In (379-1511524)
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1-1/2 In (358-1561511)
- MOON AMERICAN Rocker Lug, FNHxMNH, 2-1/2 Inx1-1/2 In (369-2521524)
- MOON AMERICAN Rocker Lug Plug with Chain, MNH, 2-1/2 In (663-252)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (664-252)
- MOON AMERICAN Hex Nipple, MNPTxMNPSH, 1 Inx1 In (358-1061011)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 1 Inx1 In (358-1061021)
- Moon American Fire Protection