Shop All Fire Hose Accessories
Moon American
Standard Hose Reel, 200 Ft x 1.5 In
Mfr # 1431-5
Zoro # G2985017
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Hose Dia. 1 1/2 in
- Material Steel
- Hose Capacity 200 ft (1 1/2 in I.D.)
- Includes Wall Mounting Bracket
- Hose Length 200 ft
Product Information
- Brand Moon American
- MFR # 1431-5
- Zoro # G2985017
- Country of Origin Canada
- Category Fire Hose Accessories
Dimensions
For Hose Dia. | 1 1/2 in |
Hose Length | 200 ft |
Length | 26 in |
Height | 33 in |
Width | 8 in |
Overall Width | 9 1/2 in |
Mount Hole Diameter | 3/8 in |
Mount Base Width | 13 in |
Mount Base Height | 6 1/2 in |
For Hose Diameter | 1 1/2 in |
Mounting Hole Center to Center Height | 3 1/2 in |
Overall Dimensions | 26 in L x 9 1/2 in W x 33 in H |
Reel Width | 5 1/2 in |
Mounting Hole Center to Center Width | 3 3/8 in |
Reel Diameter | 24 in |
Description
Fire Hose Reel, Hose Capacity 200 ft (1 1/2 in I.D.), Includes Fire Hose No, Overall Height 33 in, Overall Length 26 in, Overall Width 9 1/2 in, Base Motion Type Stationary, Compatible Hose Type Single Jacket Fire Hose, Enclosed No, Fasteners Included No, For Hose Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Sign Stake, Natural, Wood, 4 ft L, PK24 (40604)
- PLASTICADE Barricade, Verticade, HIP Sheet (4200-W-HIP)
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 12, 1 PR (TTP030PU-120)
- RADIANS Ear Plugs Refillable Disp w/Deviator Plugs-500Pr (FPD-500L80)
- MOON AMERICAN Swivel Gasket - 1-1/2 In. (813-15)
- MOON AMERICAN Heavy Duty Fire Hose Reel - 1-1/2 In. Diameter - 100 Ft Capacity - Steel (1430-3)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NH Male - Brass (369-2521521)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 1-1/2In (1420-1)
- MOON AMERICAN Pin Rack Assembly, Brass Nozzle, 100 Ft (142-1001)
- MOON AMERICAN Pin Rack, 1-1/2 In, 100 Ft (142-15)
- MOON AMERICAN Fire Hose Reel Cover - 32 In. X 7 In. - Red Vinyl (138-3207)
- Moon American Fire Hose Accessories