Shop All Fire Hose Nozzles
Moon American
Plastic Nozzle W/Tips, 1-1/2 In, Plastic
Mfr # 99-15125375
Zoro # G5077642
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NPSH
- Body Material Plastic
- Inlet Size 1 1/2 in
- Waterway Diameter 1 1/2 in
- Activation Method Twist
Product Information
- Brand Moon American
- MFR # 99-15125375
- Zoro # G5077642
- Country of Origin United States
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 1/2 in |
Waterway Diameter | 1 1/2 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NPSH |
Body Material | Plastic |
Activation Method | Twist |
Maximum Flow Rate | 41 gpm |
Nozzle Type | Solid Bore |
Base Type | Rigid |
Grip Type | No Grip |
Spray Pattern | Open Bore |
Waterway | 1 1/2 in |
Finish | Plastic |
Flow Rate | 10 gpm with 1/4 in Orifice, 41 gpm with 3/8 in Orifice |
Product Type | Plain Hose Nozzle |
Maximum Pressure | 100 psi |
Nozzle Option | Constant Pressure (Automatic) |
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Plastic, Grip Type No Grip, Inlet Size 1 1/2 in, Maximum Flow Rate 41 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Plain Hose Nozzle, Spray Pattern Open Bore, Thread Type NPSH, Waterway Diameter 1 1/2 in, Finish Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A9 Cut Level, PVC, L, 1 PR (9381LLH)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size L (1000004)
- SPEAKMAN Pedestal Mounted Eye/Face Wash Station Stainless Steel (SE-491)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (529-2522)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-15)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1-1/4 In. (572-1211)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (7171-1511)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-154)
- MOON AMERICAN Nozzle Gasket, 2 In., EPDM (813-20)
- INDIAN Fire Hose Nozzle, Brass, Solid Stream (176062)
- Moon American Fire Hose Nozzles