Shop All Fire Hose Accessories
Moon American
Pin Rack Assembly, Brass Nozzle, 100 Ft
Mfr # 142-1001
Zoro # G1666086
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Fire Hose Type Single Jacket
- Includes Pin Rack, 1-1/2" Valve, Rack Nipple, Hose and Nozzle
- Hose Capacity 100 ft
- Standards FM, UL, ULC
Product Information
- Brand Moon American
- MFR # 142-1001
- Zoro # G1666086
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Fitting Size | 1-1/2 in x 1-1/2 in |
Unit Width | 5" |
Height | 22 in |
Overall Width | 4 in |
Overall Length | 20 in |
Overall Height | 28 in |
Length | 100 ft |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Inside Diameter | 1 1/2 in |
Description
Fire Hose Pin Rack Assembly, Hose Capacity 100 ft, Includes Fire Hose Yes, Overall Height 28 in, Overall Length 20 in, Overall Width 4 in, Burst Pressure 500 psi, Coupling Lug Style Pin/Rocker, Fire Hose Type Single Jacket, For Media Type Air, Water, Hose Color White, Hose Configuration Coupled Assembly, Hose Cover Material Polyester, Hose Fitting A Material Brass, Hose Fitting A Size 1 1/2 in, Hose Fitting A Type FNST, Hose Fitting B Material Brass, Hose Fitting B Size 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Boot Tray Mat, Black, 16" W, 36" L (IDMBT1B)
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15010055)
- NMC Crane Signals (M457RB)
- NMC Caution Look Out For Forklifts Sign - Bilingual, ESC722RB (ESC722RB)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 100 Ft (142-1005)
- MOON AMERICAN Fire Hose Female/Male Hose Nipple - 1-1/2 In. NH Female X 1-1/2 In. NPT Male - Brass (357-1521561)
- MOON AMERICAN Pin Rack Assembly, Plastic Nozzle, 50 Ft (142-0505)
- MOON AMERICAN Heavy Duty Hump Rack, 100 Ft x 1.5 In (1421-3)
- MOON AMERICAN Fire Hose Standard Hump Rack - For 1-1/2 In. Diameter - 50 Ft Capacity - Steel (1420-1)
- MOON AMERICAN Heavy Duty Hose Reel, 50 Ft x 1.5 In (1430-1)
- GROVES Mobile Hose Dryer, Steel, 250 ft. (MHD-80)
- Moon American Fire Protection