Shop All Hydrant Adapters
Moon American
Pin Lug, FNPSHxMNH, 2 Inx1-1/2 In
Mfr # 369-2011521
Zoro # G2989016
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pin Lug
- Fitting Connection Type NPSH x NH
- Fitting Movement Rigid
- Material Brass
- Fitting Material Brass x Brass
Product Information
- Brand Moon American
- MFR # 369-2011521
- Zoro # G2989016
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 1 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Pin Lug |
Fitting Connection Type | NPSH x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass x Brass |
Hose Fitting B Connection Type | NH |
Hose Fitting A Connection Type | NPSH |
Hose Fitting A Gender | Female |
Hose Fitting B Gender | Male |
Fitting Shape | Straight |
Thread Type | NPSH x NH |
Description
Fire Hose Adapter, Fitting Connection Type NPSH x NH, Fitting Gender Female x Male, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 2 in x 1 1/2 in, Tightening Method Pin Lug, Compatible Pipe Size 1 1/2 in, Hose Fitting A Connection Type NPSH, Hose Fitting A Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 1 1/2 in, Thread Type NPSH x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Premium Surveyor Vest, Royal Blue, X-Large, Class 2 (SV544RBC-2 XL)
- STRANCO Inspection Label, ENG, Maintenance, PK225, TCSL3-20901 (TCSL3-20901)
- CONDOR Safety Glasses, Gray Anti-Scratch (5JE27)
- DUNLOP Size 11 Men's Steel Rubber Boot, Blue (8908633)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 1 Inx1 In (357-1021061)
- MOON AMERICAN Rocker Lug, FNHxMNPT, 4-1/2 Inx4 In (369-4524064)
- MOON AMERICAN Fire Hose Adapter, MNPTxNPSH Male, 2-1/2in (358-2562511)
- MOON AMERICAN Cap, FNH, 2-1/2 In (665-25245)
- MOON AMERICAN Hex Nipple, FNPSHxMNH, 1-1/2 In (357-1511521)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 4 Inx4 In (358-4064021)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2-1/2 In (358-2562521)
- Moon American Fire Protection