Shop All Fire Hose Nozzles
Moon American
Nozzle Gasket, 3 In., EPDM
Mfr # 813-30
Zoro # G2373165
product price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Synthetic Rubber
- For Use With Female Adapters
- Size/Description 3 in
- Color Black
- Thickness 1/4 in
Product Information
- Brand Moon American
- MFR # 813-30
- Zoro # G2373165
- Country of Origin United States
- Category Fire Hose Nozzles
Dimensions
Size/Description | 3 in |
Outside Diameter | 3 3/4 in |
Inside Diameter | 3 1/8 in |
Details
Item | Nozzle Gasket |
Material | Synthetic Rubber |
For Use With | Female Adapters |
Color | Black |
Thickness | 1/4 in |
For Fitting Type | Swivel |
Resistance Properties | Adhesive Resistant, Oil Resistant |
Description
Nozzle Gasket, For Fitting Type Swivel, Inside Diameter 3 1/8 in, Outside Diameter 3 3/4 in, Thickness 1/4 in, Color Black, Material Synthetic Rubber, Resistance Properties Adhesive Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, EEE, 13, Brown, PR (FS2650)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RD_14x10)
- SUPERIOR GLOVE Sleeve 18", M, Green, PR (KGC1T18T/M)
- NMC Pardon Our Appearance Temporarily Under, 19 in Height, 12 in Width, Corrugated Plastic, A-Frame (FS23)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (572-2511)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (516-1514)
- MOON AMERICAN Nozzle Gasket, 2-1/2 In., EPDM (813-25)
- MOON AMERICAN Nozzle Gasket, 6 In., EPDM (813-60)
- MOON AMERICAN Industrial Fire Hose Nozzle, 2-1/2 In. (529-2522)
- MOON AMERICAN Spray Nozzle, 1 In., Black (517-101)
- MOON AMERICAN Plastic Nozzle W/Tips, 1-1/2 In, Plastic (99-15125375)
- Moon American Fire Protection