Shop All Fire Hose Nozzles
Moon American
Industrial Fire Hose Nozzle, 1 In., Brass
Mfr # 572-1021
Zoro # G2632341
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Type NH
- Body Material Brass
- Inlet Size 1 in
- Waterway Diameter 1 in
- Activation Method Constant on
Product Information
- Brand Moon American
- MFR # 572-1021
- Zoro # G2632341
- Country of Origin China
- Category Fire Hose Nozzles
Dimensions
Inlet Size | 1 in |
Waterway Diameter | 1 in |
Details
Item | Fire Hose Nozzle |
Thread Type | NH |
Body Material | Brass |
Activation Method | Constant on |
Maximum Flow Rate | 28 gpm |
Bumper Color | Brass |
Nozzle Type | Solid Bore |
Base Type | Rigid |
Spray Pattern | Solid Stream |
Waterway | 5/16 in |
Finish | Brass |
For Use With | Fire Hose Racks and Reels |
Grip Type | No Grip |
Standards | ULC |
Product Type | Plain Hose Nozzle |
Nozzle Option | Constant Pressure (Automatic) |
Maximum Pressure | 100 psi |
Description
Fire Hose Nozzle, Activates By Constant On, Base Type Rigid, Body Material Brass, Grip Type No Grip, Inlet Size 1 in, Maximum Flow Rate 28 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Plain Hose Nozzle, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 in, Bumper Color Brass, Finish Brass, For Use With Fire Hose Racks and Reels, Standards ULC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 24 PK, White, SMMMS, Zipper (49114)
- CAROLINA SHOE Size 16 Men's 6 in Work Boot Composite Work Boot, Copper (CA5520)
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 8 (SPT16 8)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 24VAC/DC (868STRB-AQ)
- MOON AMERICAN Break Apart Nozzle, 1-1/2 In, Rigid, Alum. (506P-1524)
- MOON AMERICAN Industrial Fog Nozzle, 2 In., Black (520-2011)
- MOON AMERICAN Fire Hose Nozzle, 2-1/2 In., Polycarbonate (517-252)
- MOON AMERICAN Industrial Fog Nozzle, 1-1/2 In., Black (516-1524)
- MOON AMERICAN Nozzle Gasket, 1-1/2 In., EPDM (813-154)
- MOON AMERICAN Nozzle Gasket, 4-1/2 In., EPDM (813-45)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1 In., Brass (572-1011)
- Moon American Fire Protection