Shop All Hydrant Adapters
Moon American
Hydrant Adaptor, Pin
Mfr # 430-2521521
Zoro # G1907403
product price: $716.99
/ea
Free Shipping & Returns
$716.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Rocker Lug
- Fitting Connection Type NH x NH
- Material Brass; Aluminum
- Fitting Material Brass
- Compatible Pipe Size 1-1/2"
Product Information
- Brand Moon American
- MFR # 430-2521521
- Zoro # G1907403
- Country of Origin Taiwan, Province of China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1-1/2" |
Hose Fitting A Size | 1-1/2" |
Hose Fitting B Size | 2-1/2 in |
Overall Length | 8 in |
Description
Fire Hose Adapter, Application Split One Line into Two Lines, Ball Material Plastic, Body Material Brass, Body Style Wye, Finish Red Paint, Handle Material Steel, Handle Type Lever, Inlet Fitting Type Female NH, Inlet Size 2 1/2 in, Maximum Pressure 250 psi, Operating Temperature Range -20 Degrees to 200 Degrees F, Outlet Size 1 1/2 in x 1 1/2 in, Outlet Type MNST x MNST, Overall Length 8 in, Product Type Fire Hose Adapter, Seal Material EPDM, Seat Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Pro Gloves, Flexible Padded Knuckles, Durable Synthetic Leather, Black, Size 11 (XL) (488C12)
- TRU-SPEC Mens Pants, R/3XL, Gray, 48" to 50" (1304)
- TILLMAN Jacket size (3360L)
- 5S SUPPLIES 6S in the Workplace Poster 24in X 32in (POSTER-6S-V1)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 3 Inx3 In (358-3063021)
- MOON AMERICAN Hex Nipple, MNHxMNH, 1-1/2 In (358-1521521)
- MOON AMERICAN Storz, FNPTxStorz, 4 Inx5 In (7115-40650Z)
- MOON AMERICAN Pin Lug, FNHxMNPSH, 1-1/2 Inx1 In (369-1521011)
- MOON AMERICAN Fire Hose Adapter, FNST x FNPT, Brass (364-25225621)
- MOON AMERICAN Fire Hose Adapter, FNSTxMNPT, 2-1/2inx3in (367-2523061)
- MOON AMERICAN Pin Lug, FNHxMNPT, 2-1/2 In (369-2522561)
- Moon American Fire Protection