Shop All Hydrant Adapters
Moon American
Hex Nipple, MNHxMNH, 1-1/2 Inx2-1/2 In
Mfr # 358-1522521
Zoro # G2408497
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Hex
- Fitting Connection Type NH x NH
- Fitting Movement Rigid
- Material Brass
- Fitting Material Brass x Brass
Product Information
- Brand Moon American
- MFR # 358-1522521
- Zoro # G2408497
- Country of Origin China
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 2 1/2 in |
Details
Item | Fire Hose Adapter |
Tightening Method | Hex |
Fitting Connection Type | NH x NH |
Fitting Movement | Rigid |
Material | Brass |
Fitting Material | Brass x Brass |
Hose Fitting B Connection Type | NH |
Hose Fitting A Gender | Male |
Hose Fitting A Connection Type | NPT |
Hose Fitting B Gender | Male |
Fitting Shape | Straight |
Thread Type | NH x NH |
Description
Fire Hose Adapter, Fitting Connection Type NH x NH, Fitting Gender Male x Male, Fitting Material Brass x Brass, Fitting Movement Rigid, Fitting Shape Straight, Fitting Size 1 1/2 in x 2 1/2 in, Tightening Method Hex, Compatible Pipe Size 1 1/2 in, Hose Fitting A Connection Type NPT, Hose Fitting A Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Connection Type NH, Hose Fitting B Gender Male, Hose Fitting B Size 2 1/2 in, Thread Type NH x NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 4" W (RS4BY)
- CARHARTT FR Duck Bib Overall (101627-001)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-FMS-250)
- 3M RailDog Hi-Vis Sliding Rail Anchor, Orange (2199938)
- MOON AMERICAN Hex Nipple, FNHxMNH, 2-1/2 Inx1-1/2 In (357-2521521)
- MOON AMERICAN Rocker Lug Swivel, FNHxFNH, 2-1/2 In (379-2522521)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2 Inx1-1/2 In (358-2061521)
- MOON AMERICAN Rocker Lug, MNPSHxMNPSH, 1-1/2 In (378-1511524)
- MOON AMERICAN Hex Bushing, FNPTxMNH, 1-1/2 Inx2-1/2 In (356-1562521)
- MOON AMERICAN Rocker Lug Cap w/Chain, Univ., 2-1/2 In (664-25)
- ZORO SELECT Hex Nipple, MNST, 2-1/2 In (6AKC9)
- Moon American Fire Protection