Shop All Fire Hose Accessories
Moon American
Fire Hose Cover, 32 In.L, 22 In.W, Red
Mfr # 139-29
Zoro # G0636404
original price:
$96.65
5% off
new price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With 142, 143
- Standards FM Approved, New York City Board of Standards and Appeals, UL Listed
- Length 32 in
- Height 6 in
Product Information
- Brand Moon American
- MFR # 139-29
- Zoro # G0636404
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Length | 32 in |
Height | 6 in |
Width | 22 in |
Overall Height | 6 in |
Overall Length | 32 in |
Overall Width | 22 in |
Details
Item | Fire Hose Cover |
Material | Nylon |
For Use With | 142, 143 |
Standards | FM Approved, New York City Board of Standards and Appeals, UL Listed |
Color | Red |
Features | Mildew Resistant |
Finish | Vinyl Coated |
Carrying Type | No Straps or Handle |
Legend | Fire Hose Keep Clear |
Product Type | Hose Rack Cover |
For Rack Type | Semi-Automatic |
Material Weight | 10 oz |
For Hose Type | Fire Hose |
Description
Fire Hose Cover, Overall Height 6 in, Overall Length 32 in, Overall Width 22 in, Product Type Hose Rack Cover, Carrying Type No Straps or Handle, Color Red, Features Mildew Resistant, Finish Vinyl Coated, For Hose Type Fire Hose, For Rack Type Semi-Automatic, For Use With 142, 143, Legend Fire Hose Keep Clear, Material Nylon, Material Weight 10 oz, Standards FM Approved, New York City Board of Standards and Appeals, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1405-RD_10X7 (U4-1405-RD_10X7)
- WATERSAVER Deck-Mounted Eyewash Station (EW1020)
- INCOM Floor Marking Tape, Arrow, 1In W, 30 ft. L (GT130EXL)
- CARHARTT Wrk Boots, Mens, 14, W, Insulated, Drk Brn, PR (CMF8389-14W)
- MOON AMERICAN Dry Hydrant Straight Adapter, 6 In Male (292-606025)
- MOON AMERICAN Pin Rack Assembly, Brass Nozzle, 100 Ft (142-1001)
- MOON AMERICAN Fire Hose Combination Spanner Wrench - 1/4 In. - 4 In. - Aluminum (869-4)
- MOON AMERICAN Fire Hose Reel Cover - 26 In. X 10 In. Red Vinyl - For 1431-5 Hose Reel (138-8)
- MOON AMERICAN Heavy Duty Hose Reel, 50 Ft x 1.5 In (1430-1)
- MOON AMERICAN Heavy Duty Hose Reel, 100 Ft x 2.5in (1430-4)
- DIXON FNST 2-1/2"x MNPT 2", Hex Nipple BR (FM25F20T)
- Moon American Fire Hose Accessories