Shop All Fire Hose Accessories
Moon American
Fire Hose Cover, 25 In.L, 25 In.W, Red
Mfr # 138-5
Zoro # G1472685
original price:
$70.95
15% off
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With 1430-3, 1431-3
- Length 25 in
- Color Red
- Height 6 in
Product Information
- Brand Moon American
- MFR # 138-5
- Zoro # G1472685
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Length | 25 in |
Height | 6 in |
Width | 25 in |
Overall Width | 25 in |
Overall Height | 6 in |
Overall Length | 24 in |
Details
Item | Fire Hose Cover |
Material | Nylon |
For Use With | 1430-3, 1431-3 |
Color | Red |
Finish | Vinyl Coated |
For Hose Type | Fire Hose |
Material Weight | 10 oz |
Product Type | Hose Reel Cover |
Legend | Fire Hose Keep Clear |
Carrying Type | No Straps or Handle |
Description
Fire Hose Cover, Overall Height 6 in, Overall Length 24 in, Overall Width 25 in, Product Type Hose Reel Cover, Carrying Type No Straps or Handle, Color Red, Finish Vinyl Coated, For Hose Type Fire Hose, For Use With 1430-3, 1431-3, Legend Fire Hose Keep Clear, Material Nylon, Material Weight 10 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 Wildcat Series (20525)
- HEXARMOR Safety Glasses, Clear Anti-Fog ; Anti-Scratch (11-27001-02)
- WESTWARD Knee Pads, Non-Skid, EVA Foam, 2 Straps, Elastic, Black, Universal Size, 1 Pair (12F682)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC-10914 (TC-10914)
- MOON AMERICAN Pin Rack Assembly, Brass Nozzle, 100 Ft (142-1001)
- MOON AMERICAN Fire Hose Female Swivel x Male Solid Adapter - 1-1/2 NPSH Female X 1-1/2 NPT Male - Brass (363-1511561)
- MOON AMERICAN Fire Hose Standard Hump Rack - For 1-1/2 In. Diameter - 50 Ft Capacity - Steel (1420-1)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 2 In. NPT Male - Brass (369-2522061)
- MOON AMERICAN Pin Rack, 1-1/2 In, 100 Ft (142-15)
- MOON AMERICAN Dry Hydrant Straight Adapter, 6 In Male (292-606025)
- MOON AMERICAN Standard Hump Rack, 100 Ft x 1-1/2In (1420-3)
- Moon American Fire Protection