Shop All Fire Hose Accessories
Moon American
Fire Hose Cover, 24 In.L, 6 In.W, Red
Mfr # 132-2
Zoro # G1547734
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Use With 1421-2
- Length 24 in
- Width 6 in
- Height 24 in
Product Information
- Brand Moon American
- MFR # 132-2
- Zoro # G1547734
- Country of Origin United States
- Category Fire Hose Accessories
Dimensions
Length | 24 in |
Width | 6 in |
Height | 24 in |
Overall Length | 24 in |
Overall Height | 25 in |
Overall Width | 6 in |
Details
Item | Fire Hose Cover |
Material | Nylon |
For Use With | 1421-2 |
Color | Red |
Finish | Vinyl Coated |
For Rack Type | Hump |
For Hose Type | Fire Hose |
Product Type | Hose Rack Cover |
Legend | Fire Hose Keep Clear |
Material Weight | 10 oz |
Carrying Type | No Straps or Handle |
Description
Fire Hose Cover, Overall Height 25 in, Overall Length 24 in, Overall Width 6 in, Product Type Hose Rack Cover, Carrying Type No Straps or Handle, Color Red, Finish Vinyl Coated, For Hose Type Fire Hose, For Rack Type Hump, For Use With 1421-2, Legend Fire Hose Keep Clear, Material Nylon, Material Weight 10 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Raised Profile Label, White, 1.060 In. (B30EP-171-593-WT)
- TRU-SPEC Parka Jacket, XL, Long, Multicam (2026)
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous (18486)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XS, White/Tan (GUG-01-XS)
- MOON AMERICAN Fire Hose Cover, 34 In.L, 4 In.W, Red (132-5)
- MOON AMERICAN Fire Hose Female Swivel x Male Solid Adapter - 2-1/2 NH Female X 1-1/2 NPT Male- Brass (363-2521561)
- MOON AMERICAN Dry Hydrant Straight Adapter, 6 In Male (292-606025)
- MOON AMERICAN Fire Hose Reel Cover - 32 In. X 7 In. - Red Vinyl (138-3207)
- MOON AMERICAN Fire Hose Reel Cover - 26 In. X 10 In. Red Vinyl - For 1431-5 Hose Reel (138-8)
- MOON AMERICAN Heavy Duty Hose Reel, 50 Ft x 1.5 In (1430-1)
- LEGEND VALVE A92 2" NPT X 2-1/2" NST (322-533)
- Moon American Fire Hose Accessories