Shop All Hydrant Adapters
Moon American
Cap, FNH, 4-1/2 In
Mfr # 665-45245
Zoro # G5077825
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Pentagon Lug
- Material Aluminum
- Compatible Pipe Size 4 1/2 in
- Includes Chain Yes
- Breakable No
Product Information
- Brand Moon American
- MFR # 665-45245
- Zoro # G5077825
- Country of Origin United States
- Category Hydrant Adapters
Dimensions
Compatible Pipe Size | 4 1/2 in |
Details
Item | Hydrant Cap |
Tightening Method | Pentagon Lug |
Material | Aluminum |
Includes Chain | Yes |
Breakable | No |
Color | Red |
Thread Type | NH |
Hose Fitting Gender | Female |
Includes | Chain |
Description
Hydrant Cap, Compatible Pipe Size 4 1/2 in, Hose Fitting Gender Female, Includes Chain Yes, Thread Type NH, Tightening Method Pentagon Lug, Material Aluminum, Breakable No, Color Red, Includes Chain, Thread Size 4 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE GloWear 8020HL Safety Vest, Polyester Mesh, Hook Closure, Lime, 1 Size (20040)
- MEGACOMFORT Insole, Men 8 to 9/Women 10 to 11, PR (PAMESD)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40086)
- BOWMAN DISPENSERS Face Mask Dispenser, 4 Compartments, Beige (FM002-0212)
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1-1/2 Inx1 In (369-1521014)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 4 Inx4 In (358-4064021)
- MOON AMERICAN Hex Nipple, FNPTxMNH, 2-1/2 In (357-2562521)
- MOON AMERICAN Fire Hydrant Pin Lug with Chain, 1-1/2 In (662-1521)
- MOON AMERICAN Rocker Lug, MNPSHxMNPSH, 1-1/2 In (378-1511524)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 2-1/2 Inx1-1/2 In (358-2561521)
- DIXON Pin Lug, FNSTxMNPT, 2-1/2 Inx3 In (HA2530T)
- Moon American Fire Protection