Shop All Gate Valves
Moon American
Angle Valve, 2.5 In FNPTxMNH, Brass, Rising
Mfr # 170-2521
Zoro # G2237331
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 1/2"
- Connection Type FNPT x MNH
- Body Material Brass
- Max. Pressure 300 psi
- Stem Type Rising
Product Information
- Brand Moon American
- MFR # 170-2521
- Zoro # G2237331
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2 1/2" |
Inlet to Outlet Length | 5 in |
Pipe Size - Valves | 2 1/2" |
Details
Connection Type | FNPT x MNH |
Body Material | Brass |
Max. Pressure | 300 psi |
Item | Angle Hose Valve |
Stem Type | Rising |
Standards | FM |
Max. Temp. | 70 Degrees F |
Top of Handle to Inlet Center | 8" |
Connection | FNPT x MNH |
Handle Material | Aluminum |
Stem Material | Brass |
Body Material - Valves | Brass |
Description
Angle Hose Valve, Pipe Size 2 1/2 in, Connection FNPT x MNH, Body Material Brass, Top of Handle to Inlet Center 8 in, Inlet to Outlet Length 5 in, Max. Pressure 300 psi, Max. Temp. 70 Degrees F, Stem Type Rising, Stem Material Brass, Handle Material Aluminum, Standards FM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 117 C H Flush Valve (3780530)
- ZORO SELECT 1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND05)
- ZURN Flush Valve Cartridge, Black/White (Z8106-03)
- ZORO SELECT 2" Male NPT Cast Iron Magnetic Square Head Plug Class 150 (4094051)
- MOON AMERICAN AngleValve, 2.5 In FNPT, Brass, Rising Stem (171-2561)
- MOON AMERICAN Angle Valve, 1.5 In FNPTxMNH, Brass, Rising (170-1521)
- MOON AMERICAN Hose Gate Valve, 2.5in MxF NST, Brass (734-2521)
- WATTS Watts 405-NRS-RW Cast Iron Gate Valve 3 in FLG 0 (700104)
- SHARPE VALVES Gate Valves, 150# Flanged, 3" Size (4371004420)
- LEGEND VALVE 1/2" S-414 BRONZE GATE VALVE (104-663)
- ZORO SELECT Gate Valve, Class 200, 1/2 In, 316 SS (4VMV9)
- Moon American Gate Valves