Shop All Gate Valves
Moon American
Angle Valve, 1.5 In FNPTxMNH, Brass, Rising
Mfr # 170-1521
Zoro # G2005525
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT x MNH
- Body Material Brass
- Max. Pressure 300 psi
- Inlet to Outlet Length 4.5 in
Product Information
- Brand Moon American
- MFR # 170-1521
- Zoro # G2005525
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 1 1/2" |
Inlet to Outlet Length | 4.5 in |
Pipe Size - Valves | 1 1/2" |
Details
Connection Type | FNPT x MNH |
Body Material | Brass |
Max. Pressure | 300 psi |
Item | Angle Hose Valve |
Stem Material | Brass |
Top of Handle to Inlet Center | 7" |
Connection | FNPT x MNH |
Standards | FM |
Max. Temp. | 70 Degrees F |
Handle Material | Aluminum |
Stem Type | Rising |
Body Material - Valves | Brass |
Description
Angle Hose Valve, Pipe Size 1 1/2 in, Connection FNPT x MNH, Body Material Brass, Top of Handle to Inlet Center 7 in, Inlet to Outlet Length 4.5 in, Max. Pressure 300 psi, Max. Temp. 70 Degrees F, Stem Type Rising, Stem Material Brass, Handle Material Aluminum, Standards FM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Dipper Well Faucet Only Brass Chrome Plated 1.33GPM (KL22-3100)
- RUBBERWORX 5" PART DP ALUMINUM QUICK CPL PART DP PLUG ALUM (RBX-DP-AL-500)
- TOTO Threaded Extension Spare Parts (THP4823)
- GROHE Electronic Trim Plate (1405300M)
- MOON AMERICAN Angle Valve, 2.5 In FNPTxMNH, Brass, Rising (170-2521)
- MOON AMERICAN Hose Gate Valve, 2.5in MxF NST, Brass (734-2521)
- MOON AMERICAN AngleValve, 2.5 In FNPT, Brass, Rising Stem (171-2561)
- CHICAGO VALVES AND CONTROLS 1", Forged Steel Class 800 Gate Valve, SW (284SW010)
- MILWAUKEE VALVE Gate Valve, Class 125, 4 In. (2882-M 4)
- SHARPE VALVES Gate Valve, Class 800, 1-1/2 In. (4371003920)
- DIXON Gate Valve, 1 in, FNPT, Class 800, Forged Steel Body (FSGV100)
- Moon American Gate Valves