Shop All Spanner Wrenches
Moon American
Adjustable Storz Hydrant Wrench, 4-6 In
Mfr # 846-8
Zoro # G0835073
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits All Sizes of Square and Pentagon Hydrant Nuts, Storz Hook Fits 4, 5 and 6 in Pin and Rocker Lug Fittings, Spanner Hook Fits Pin, Rocker or Navy Slot Lugs 1/4 to 4-1/2 in
- Length 18 in
- Overall Length 18 in
- Handle Material Plated Steel
- Head Material Steel
Product Information
- Brand Moon American
- MFR # 846-8
- Zoro # G0835073
- Country of Origin China
- Category Spanner Wrenches
Dimensions
Length | 18 in |
Overall Length | 18 in |
For Minimum Nut Size | 1/4 in |
For Minimum Lug Size | 1/4 in (Navy Slot) |
For Maximum Nut Size | 4 1/2 in |
For Maximum Lug Size | 4 1/2 in (Navy Slot), 4 1/2 in (Pin & Rocker) |
Details
Item | Adjustable Storz Hydrant Wrench |
Fits | All Sizes of Square and Pentagon Hydrant Nuts, Storz Hook Fits 4, 5 and 6 in Pin and Rocker Lug Fittings, Spanner Hook Fits Pin, Rocker or Navy Slot Lugs 1/4 to 4-1/2 in |
Handle Material | Plated Steel |
Head Material | Steel |
Includes | Spanner Hook, Storz Hook |
For Lug Type | Navy Slot, Pin, Rocker |
Wrench Type | Hydrant |
For Fitting Type | Storz |
For Nut Type | Pentagon, Square |
Description
Adjustable Storz Hydrant Wrench, For Fitting Type Storz, For Lug Type Navy Slot, Pin, Rocker, For Maximum Lug Size 4 1/2 in (Navy Slot), 4 1/2 in (Pin & Rocker), For Maximum Nut Size 4 1/2 in, For Minimum Lug Size 1/4 in (Navy Slot), For Minimum Nut Size 1/4 in, For Nut Type Pentagon, Square, Wrench Type Hydrant, Handle Material Plated Steel, Head Material Steel, Includes Spanner Hook, Storz Hook, Overall Length 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Cutter Tapered, 4-1/2", Semi Flush (10325)
- CHANNELLOCK PLIER 12""PUMP CHANNEL LK (440)
- DRILL AMERICA 3/4"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/4)
- WESTWARD Silver/Deming Drill, 11/16,118 Deg (6WUW7)
- MOON AMERICAN Fire Hose Adjustable Hydrant Wrench - 1-1/4 In. - 4-1/2 In. - Malleable Iron (879-8)
- MOON AMERICAN Pin Lug Spanner Wrench, 12-1/2 In. L (876-40)
- MOON AMERICAN Fire Hose Common Spanner Wrench - 3 In. - Aluminum (876-30)
- MOON AMERICAN Fire Hose Common Spanner Wrench - 1-1/2 In. - Aluminum (876-15)
- MOON AMERICAN Adjustable Hydrant Wrench, 1-1/2 to 6 In (879-8)
- MOON AMERICAN Fire Hose Universal Spanner Wrench - 1 To 4 In. - Malleable Iron (874-8)
- GEARWRENCH 2" to 4-3/4" Adjustable Hook Black Oxide Spanner Wrench (81856)
- Moon American Wrenches