Shop All Scribers and Probes
Moody Tool
Steel Pick, 60 Degree Bend
Mfr # 51-7587
Zoro # G3167473
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type 60 Degree Double Bent
- Magnet End No
- Overall Length (In.) 5 7/8 in
- Handle Material Steel
- Replaceable Tip No
Product Information
- Brand Moody Tool
- MFR # 51-7587
- Zoro # G3167473
- UPC # 018018175870
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 5 7/8 in |
Handle Dia. (In.) | 3/16 in |
Overall Length | 5 7/8 in |
Shank Diameter | 3/16 in |
Details
Item | Steel Pick |
Point Type | 60 Degree Double Bent |
Magnet End | No |
Handle Material | Steel |
Replaceable Tip | No |
Tip Material | Steel |
Threaded Points | No |
Finish | Plated |
Product Type | Steel Pick |
Tip Style | Angle |
Description
Steel Pick, Handle Material Steel, Overall Length 5 7/8 in, Tip Material Steel, Tip Style Angle, Product Type Steel Pick, Finish Plated, Shank Diameter 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1/4" Adj Quick-Change Hex Shnk Adptr for 1/8" Countersink & Tapper Pt Drill Bit (Shnk only W/O Bit) (13221)
- WESTWARD #47 2" HSS TiN 135 Deg. Jobber Length Drill Bit (6PRU5)
- MILWAUKEE TOOL SAWZALL SET, DEMO, w/BL 8T 9LG WRECKER 5PK (49-22-1129, 48-00-5706)
- MAKITA Makita Cb-407 Carbon Brush Set Cb-407 (CB407)
- MOODY TOOL Scriber/Pick Set, Magnetic Handle, 4Pc (58-0226)
- MOODY TOOL Handle Scriber, Adjustable (76-1512)
- MOODY TOOL Retractable Carbide Point Scriber, w/Clip (51-1697)
- MOODY TOOL Mach Scribe Set, Threaded Points (51-0271)
- MOODY TOOL Precision Probe, Hook Tip, 10mm (55-1783)
- MOODY TOOL Precision Probe Set, Combo, 25mm, 5Pc (55-0296)
- FASTCAP Fastcap Fcas Pro Accuscribe Pro Scribing Tool (FCAS PRO)
- Moody Tool Scribers and Probes