Shop All Nut Driver Sets
Moody Tool
Steel Metric Hex Driver Set, 6 Pc
Mfr # 58-0159
Zoro # G1625117
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Includes (6) Hex Blades: 0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 8
- Tip Style Hex
Product Information
- Brand Moody Tool
- MFR # 58-0159
- Zoro # G1625117
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Includes | (6) Hex Blades: 0.7mm, 0.9mm, 1.3mm, 1.5mm, 2mm, 2.5mm; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 8 |
Tip Style | Hex |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Item | Steel Metric Hex Driver Set,6 Pc |
Description
Steel Metric Hex Driver Set,6 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. x 8 in. Slotted Cushion Grip Demolition Screwdriver (Made in USA) (MT210)
- RELTON Straight-Shank Masonry Bit 1/4" X 24" Ram Tip Bit (RT- 4-24)
- DRILL AMERICA 11612X6 4Ths Drill Index Edp (HUT29)
- GEARWRENCH 1/2" Drive Micrometer Torque Wrench 20-150 ft/lbs. (85063M)
- MOODY TOOL Mag Handle Slot/Cross Pt Set, 6 Pc (58-0105)
- MOODY TOOL Phil. Driver Set Steel Handles, 4Pc (58-0238)
- MOODY TOOL Slot/CrossPt Driver St Steel Handle, 6Pc (58-0257)
- MOODY TOOL Steel Hex Driver Set, 6 Pc (58-0149)
- MOODY TOOL T-1 Reversible ESD Driver, 5 Star (51-1980)
- MOODY TOOL Precision Screwdriver Set, Slotted, 6 pcs. (58-0116)
- WERA Precision Nut Driver Set, 8 Pieces, Metric (05345278001)
- Moody Tool Screwdrivers and Nutdrivers