Shop All Screwdriver Sets
Moody Tool
Steel Handle Phillips Driver Set, 5 Pc
Mfr # 58-0237
Zoro # G1625257
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 0.055", 0.18", 0.1", 1/8"
- Handle Material Steel
- Number of Pieces 5
- Handle Type Ergonomic
- SAE or Metric SAE
Product Information
- Brand Moody Tool
- MFR # 58-0237
- Zoro # G1625257
- UPC # 00018018802370
- Country of Origin United States
- Category Screwdriver Sets
Dimensions
Tip Size | 0.055", 0.18", 0.1", 1/8" |
Details
Item | Steel Handle Driver Set |
Handle Material | Steel |
Number of Pieces | 5 |
Handle Type | Ergonomic |
SAE or Metric | SAE |
Includes | (4) Phillips: 0.055", 0.18", 0.1", 1/8" |
Bit Style | Phillips |
Description
Steel Handle Phillips Driver Set,5 Pc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 13/64 (C70012)
- PROTO 3/4 in Drive, 25mm 6 pt Metric Socket, 6 Points (J07525M)
- TOOLFLEX Pro 2-Pack Medium Holders, Black (612-1)
- TITAN Mig Wire Utility Pliers (11448)
- MOODY TOOL Steel Handle Screwdriver Set, Slot/Awl, 6 pcs (58-0101)
- MOODY TOOL ESD Screwdriver Set, Star, 4 Pc (58-0339)
- MOODY TOOL ESD Screwdriver Set, Star, 8 Pc (58-0451)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (58-0390)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (57-0635)
- MOODY TOOL Steel Handle Screwdriver Set, Slotted, 7 pcs (58-0114)
- STAHLWILLE TOOLS DRALL+ set of TORX® screwdrivers 9-pcs. (96469415)
- Moody Tool Screwdrivers and Nutdrivers