Shop All Combination Wrench Sets
Moody Tool
Steel Handle Met Open End Wrench, 5.5mm
Mfr # 51-1836
Zoro # G1622378
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Open End
- Wrench Head Sizes 5.5mm
- Measurement Type Metric
Product Information
- Brand Moody Tool
- MFR # 51-1836
- Zoro # G1622378
- UPC # 018018118365
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 5.5mm |
Details
SAE or Metric | Metric |
Wrench Style | Open End |
Measurement Type | Metric |
Item | Steel Handle Met Open End Wrench,5.5mm |
Description
Steel Handle Met Open End Wrench,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Washer, Flat #12 .250 Id (41592)
- DRILL AMERICA 3/16" Solid Carbide Drill Bit (DMOD3/16)
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-07-09-1/2)
- WESTWARD Repl Hook Jaw, For 36 In Pipe Wrench (31D048)
- MOODY TOOL Open End Wrench Set, 30 Deg, 2.5-7mm, 8 Pc (58-0161)
- MOODY TOOL Handle Open End Wrench, Steel, 3/16" (51-1556)
- MOODY TOOL Mini Deluxe Met Wrench Set, 5 Pc (73-0922)
- MOODY TOOL Open End Wrench Set, 9Pc, 4In, SAE (58-0143)
- MOODY TOOL Open End Wrench Set, SAE/Metric, 16 Pc (57-0122)
- MOODY TOOL Open End Wrench Set, 30 Deg, 5/64-5/16, 8Pc (58-0151)
- WIHA Combination Wrench Tray Set 31 pcs- SAE (30492)
- Moody Tool Combination Wrench Sets