Shop All Nut Driver Sets
Moody Tool
Steel Handle JIS Driver Set, 5 Pc
Mfr # 58-0218
Zoro # G1625397
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Measurement Type SAE
- Includes (4) 4" Length of JIS-Type S Blades: #000, #00, #0, #1; (1) Handle; (1) Vinyl Pouch
- Number of Pieces 6
- Tip Style JIS
Product Information
- Brand Moody Tool
- MFR # 58-0218
- Zoro # G1625397
- UPC # 00018018802189
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (4) 4" Length of JIS-Type S Blades: #000, #00, #0, #1; (1) Handle; (1) Vinyl Pouch |
Number of Pieces | 6 |
Tip Style | JIS |
Nut Driver Shank Style | Interchangeable Round |
Nut Driver Handle Design | Steel Handle |
Description
Zoro carries nut driver sets in both magnetic and non-magnetic styles. Take a look at the features for this nan : SAE OR METRIC: SAE, NUMBER OF PIECES: 6, INCLUDES: (4) 4" Length of JIS-Type S Blades: #000, #00, #0, #1; (1) Handle; (1) Vinyl Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 13/32" Hex Multi-Spline Extractor (53210)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 9/32 (C23359)
- DRILLCO 3/8-16 4FL .005 OVERSIZE PLUG TAP -2005 (205A124CP)
- URREA 1" drive 6-point short impact socket 1-5/8" (10026)
- MOODY TOOL Star Driver Set, 8 Pc (57-0476)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .055" (51-2024)
- MOODY TOOL Steel Nut Driver Set, 5 Pc (58-0150)
- MOODY TOOL Hex Adapter Set, 8 Pc (58-0266)
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .125" (51-2028)
- MOODY TOOL Steel Handle Star Driver Set, 8 Pc (58-0276)
- MOODY TOOL Slotted Steel Handle Screwdriver, .055" (51-1524)
- Moody Tool Screwdrivers and Nutdrivers